Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



4U Rackmount Chassis
Model RM4034



 

 


Contact Us for Price


                      19" Rackmount Standard
Construction: 4U rackmount design
Color: Sliver and Black
Motherboard Compatibility: Support EEB (12" x 13"), CEB(12" x 10.5"),
ATX (12" x 9.6"), Micro ATX (9.6" x 9.6"),
ITX (6.7" x 6.7")
Drive Bays: 24 x hot-swappable SATA (II or III) /
SAS 6G drive bays
Power Supply: Standard ATX, mini redundant power supply
Cooling Units: 4 x 80mm middle fans wall, 2 x 80mm rear fans
Switches: Power ON/OFF x 1, System reset x 1
Indicators: Power ON/OFF x 1, HDD x 1, NETWORK X 2
Connector: Two front accessible USB ports,
six internal SFF-8087 Mini SAS connectors,
twelve 4-pin molex redundant power connectors
Dimensions:
(W x D x H )
19" x 25.5" x 7.0" ( 483mm x 650mm x 176mm )
Temperature: 0 / 40 °C, 32 / 104 °F ( Operating )
-20 / 60 °C, -4 / 140 °F ( Non-Operating )
Relative Humidity: 5% to 95%,non-condensing
Power Supply Options: (Rear Chassis Installation) Single 460W & up PS,
or Mini Redundant 400W & up power supply

<       

  Features:

  • 4U rackmount design
  • 24x hot-swappable SATA (II or III) / SAS 6G drive bays
  • Six internal SFF-8087 Mini SAS connectors support up to twenty-four 3.5" or 2.5" SATA ( II or III ) or SAS 6G hard drives
  • Hot-swappable HDD tray with special designed power-off and lock mechanism
  • 24 x 3.5 " hot-swappable drive bays
  • Ball-bearing cooling fans for better ventilation
  • RoHS Compliant
  • Support EEB ( 12" x 13" ), CEB( 12" x 10.5" ), ATX ( 12" x 9.6" ), Micro ATX ( 9.6" x 9.6" ), ITX ( 6.7" x 6.7" ) motherboard
  • Two front USB ports
  • Smooth border prevent lacerating your skin


  Gallery

           
       


Ordering Information 
Part Number  Description
RM4034-0-MS  4U Rackmount Chassis with 24 x hot-swappable SATA (II or III) / SAS 6G drive bays, Black, Case only.
*** Available for Single / Redundant power supply, Sliding rails. See online store for more information.***

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.