Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

4U Rack Mount Chassis
Model RM4032





                      19" Rackmount Standard
Construction: 4U rackmount design
Color: Sliver and Black
Motherboard Size: Support CEB(12"x10.5"), ATX (12"x9.6"), Micro ATX (9.6" x 9.6")
Drive Bays: Supports ten hot swappable 3.5" drives, and three 5.25"drives (with one 5.25" to 3.5" mounting bracket)
Power Supply: Standard ATX, mini redundant power supply
Cooling Units: 2 x 80mm HDD fans, 2 x 80mm optional rear fans
Switches: Power ON/OFF x 1, System reset x 1
Indicators: Power ON/OFF x 1, HDD x 1, NETWORK X 2
Front  connector: Front USB 2.0 x 1 Connector
Dimensions:
(W x H x D )
19 x 7 x 21.6inch
483mm x 176mm x 550mm
Temperature: Operating:0/55 °C, 32/131 °F
Non-Operating:-20/60 °C, -4/140 °F
Relative Humidity: 5% to 95%,non-condensing
Vibration: ( 5-500 Hz ):1 Grms (Operating), 2 G (Non-Operating)
Shock : 10 G(with 11ms duration, half sine wave) (Operating), 30 G (Non-Operating)
Contact Us for Price       

  Features:

  • 4U rackmount design,meets EIARS-310C standard.
  • 3 x 5.25" drive bays (with one 5.25" to 3.5" mounting bracket) ,10 x3.5" hot swappable SATA or SAS drive bays
  • Support CEB(12"x10.5"), ATX (12"x9.6"), Micro ATX (9.6" x 9.6") motherboard
  • Screwless top cover
  • 2x92mm HDD fans, 2x80mm optional rear fans for better ventilation
  • Lockable front panel door
  • Front accessible USB port
  • Smooth border prevent lacerating your skin


 Gallery

         
            


Ordering Information 
Part Number  Description
RM4032       4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, Case only.
RM4032-45  4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, w/ 450W P.S.
RM4032-55  4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, w/ 550W P.S.
RM4032-65  4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, w/ 650W P.S.
RM4032-80  4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, w/ 800W P.S.
RM4032-90  4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, w/ 900W P.S.
RM4032-100 4U Rackmount Chassis with 10 Hot Swappable Drive Bays ,  Black, w/ 1000W P.S.


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.