Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


4U Rack Mount Chassis
Model RM4030





                      19" Rackmount Standard
Construction: 4U rackmount design
Color: Sliver and Black
RoHS Compliance : Yes
Motherboard Size: Support Up to 12" x 13" ATX M/B
Drive Bays: 1 x slim CD-ROM bay,20 x 3.5" SATA/SAS hot-swappable drive bays , 2 x 3.5" OS HDD brackets
Power Supply: Standard ATX, mini redundant power supply
Cooling Units: 4 x 80mm middle fans, 2 x 80mm rear fans
Switches: Power ON/OFF, System Reset
Indicators: LEDs for Power ON/OFF, HDD, 2x LAN
Connector: Front USB 2.0 x 1, five internal SFF-8087 Mini SAS connectors, ten 4-pin molex redundant power connectors
Dimensions:
(W x H x D )
19 x 7 x 25.5inch
483mm x 176mm x 650mm
Environment Temperature: 0/40 °C, 32/104 °F (Operating) -20/60 °C, -4/140 °F (Non-Operating)
Relative Humidity: 5% to 95%,non-condensing

Contact Us for Price       

  Features:

   - 1 x slim CD-ROM bay,20 x 3.5" SATA/SAS hot-swappable drive bays , 2 x 3.5" OS HDD brackets
   - Five internal SFF-8087 Mini SAS connectors support up to twenty 3.5" or 2.5" SATA (I or II) or SAS hard drives
   - Hot-swappable HDD tray with special designed power-off and lock mechanism
   - Support EEB (12"x13"), CEB(12"x10.5"), ATX (12"x9.6"), Micro ATX (9.6" x 9.6") motherboard
   - Redundant power connectors
   - RoHS Compliant
   - Screwless top cover
   - Six ball bearing fans for better ventilation
   - Front accessible USB port
   - Smooth border prevent lacerating your skin


 Gallery

         
        


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.