Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


 


 4U Rack Mount Chassis
Model RM4028






                      19" Rackmount Standard
Mounting: 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard), Beige or Custom
System Board Size: Supports EATX M/B (Max. to 12" x 13")(Standard) OR
14/15-Slot Passive Backplane
Drive Capacity: 1x 3.5" FDD & 2x 3.5" HDD & 1x Slim CD-ROM
Power Supply: Optional PS/2 Size Single up to 700W or Mini Redundant up to 500W ATX P/S (Rear Installation) Max. Depth 230mm
Cooling Units: 2x (92mm = 51CFM each) &
2x (60mm = 23.5CFM each) Fans (Optional)
Expansion Slot : 7 Slots or 14/15 Slots (SR Version)
Connector Port : 2 x USB Ports(Front)
Air Filter: Inside Front Panel (Washable)
Switch: Power ON/OFF, System Reset
Dimensions: 19" x 7" x 17.6" , ( 483 x 177x 447mm ) (W x H x D)
Humidity: 5% - 95% Non-condensing
Compliance : RoHS Compliant, TAA Compliant

   
    Download Drawing


View Price       

 Gallery

           


Ordering Information 
Part Number  Description
RM4028-0
4U Rackmount Server Case for use with MotherBoard , Chassis only. Black
RM4028-0-SR4
4U Rackmount Server Case for use with 14-Slot Passive Backplane, Chassis only. Black
RM4028-0-SR5
4U Rackmount Server Case for use with 15-Slot Passive Backplane, Chassis only. Black
RM4028-46
4U Rackmount Server Case for use with MotherBoard,  Black, w/ 460W P.S.
RM4028-50
4U Rackmount Server Case for use with MotherBoard,  Black, w/ 500W P.S.
RM4028-60
4U Rackmount Server Case for use with MotherBoard,  Black, w/ 600W P.S.
RM4028-70
4U Rackmount Server Case for use with MotherBoard,  Black, w/ 700W P.S.
RM4028-R30
4U Rackmount Server Case for use with MotherBoard,  Black, w/ redundant 300W P.S.
RM4028-R40
4U Rackmount Server Case for use with MotherBoard,  Black, w/ redundant 400W P.S.
RM4028-R50
4U Rackmount Server Case for use with MotherBoard,  Black, w/ redundant 500W P.S.




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.