Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


 


 4U Rack Chassis
Model RM4027

            






                      19" Rackmount Standard
Mounting: 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard) , Beige or Custom
Motherboard Size: Support MATX M/B (Max. to 9.6" x 9.6")
Drive Capacity: 2x 5.25" & 4x 2.5"(Hidden)
Power Supply: PS/2 or Mini Redundant ATX PSU
Cooling Units: 2x (92mm = 51CFM each) &
2x (60mm = 23.5CFM each) Fans (Optional)
Expansion Slot : 4 Slots
Connector Port : 2 x USB Ports(Front)
Front Door: Single Door with 1 Thumbscrew
Air Filter: Inside Front Panel (Washable)
Indicators: LEDs for Power ON/OFF, HDD Activity
Switch: Power ON/OFF, System Reset
Dimensions: 19" x 7" x 11.9" ( 483 x 177 x 302 mm ) (W x H x D)
Humidity: 5% - 95% Non-condensing
Compliance : RoHS Compliant , TAA Compliant

View Price


:
 

 Gallery

           
       


Ordering Information 
Part Number  Description
RM4027-0    4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, Case only.
RM4027-30  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ 300W P.S.
RM4027-40  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ 400W P.S.
RM4027-50  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ 500W P.S.
RM4027-60  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ 600W P.S.
RM4027-R30  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ redundant 300W P.S.
RM4027-R40  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ redundant 400W P.S.
RM4027-R50  4U Rackmount Chassis w/ 2x 5.25" Open + 4x 2.5" HDD(Internal),  Black, w/ redundant 500W P.S.


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.