Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


 4U Server Case
Model RM4025





                      19" Rackmount Standard
Construction: 4U rackmount design
Color: Sliver and Black
RoHS Compliance : Yes
Motherboard Size: Support Up to 12" x 13" ATX M/B
Drive Bays: 3x 5.25" Drive Bay + 11x 3.5" HDD Bay
Power Supply: Standard ATX, mini redundant power supply
Cooling Units: 2 x 120mm optional front fans, 4x 80mm ball bearing middle fans wall, 2 x 80mm optional rear fans for better ventilation
Switches: Power ON/OFF, System Reset
Indicators: LEDs for Power ON/OFF, HDD, 2x LAN
Front  connector: Front USB 2.0 x 1 Connector
Speaker: 0.4W Built-In
Dimensions:
(W x H x D )
19 x 7 x 25.25inch
483mm x 176mm x 650mm

Contact Us for Price


  Features:

   - 3 x 5.25" drive bays, 11 x 3.5 " drive bays
   - Easy drive mounting with 24 screwless rails
   - Support EEB (12"x13"), CEB(12"x10.5"), ATX (12"x9.6"), Micro ATX (9.6" x 9.6") motherboard
   - Screwless top cover
   - Lockable front panel door
   - Easy-accessed front changeable air filter
   - Smooth border prevent lacerating your skin

Gallery

         
          
















Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.