Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 4U Rack Mount Chassis
Model RM4020

This 4U chassis has options of front or rear mount power supply. Removable air filter;  Flexible hold down bar protects the plug in cards from vibration; and Hot-Swap 4 x 90mm Ball Bearing Fans with 51CFM/Each. Optional thermal management card available.
 


 

 

                  
Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige, or Custom Design
System Boards: Dual Xeon, Pentium 4, Dual Pentium III based boards
Board Size : RM4020-XR - Support ATX M/B (Max. 12” x 13”); or
RM4020-SR - Support 19-slot Passive Backplane board.
Drive Bays: 3 x 5.25" + 1x3.5"FDD open
2 x 3.35"HDD hidden
Optional extra 2 x 3.5"HDD hidden
Power Supply: Front or Rear Panel available for single P/S2 or Mini redundant power supply.
RM4020-SR can only fit with front-mount power supply.
Cooling Units: Hot-Swap 4 x 90mm Ball Bearing Fans with 51CFM/Each.
Expansion Slot: 7-Slot for RM4020-XR, or 19-Slot for RM4020-SR
Indicators: LED for Power & HDD Activity
Buttons: Power On/Off, Alarm & System Reset
Dimensions: 480(W) x 177H) x 671(D) mm (19” x 7” x 26.4”)
Weight: 24.5 kg / 53.9 lbs
Cu. ft.: 6.5
Carton Size: 85x 62x 34.5 (Cm) (33.5" x 24.4" x 13.6")
Product Applications: Web Server, Firewall Server, Proxy Server, VPN Gateway, High-End Workstation
Download Drawing I
Download Drawing II


View Price

Gallery

                     
              

 

Ordering Information 
Part Number  Description
RM4020-XR-0  4U Rackmount Chassis, ATX version,  case only, Black
RM4020-SR-0  4U Rackmount Chassis, 19-slot backplane version , case only, Black
RM4020-XR-32  4U Rackmount Chassis, ATX version with 320W front mount power supply, Black
RM4020-SR-32  4U Rackmount Chassis, 19-slot backplane version with 320W front mount power supply, Black
RM4020-XR-40  4U Rackmount Chassis, ATX version with 400W front mount power supply, Black
RM4020-SR-40  4U Rackmount Chassis, 19-slot backplane version with 400W front mount power supply, Black
RM4020-XR-50  4U Rackmount Chassis, ATX version with 500W front mount power supply, Black
RM4020-SR-50  4U Rackmount Chassis, 19-slot backplane version with 500W front mount power supply, Black
RM4020-XR-60  4U Rackmount Chassis, ATX version with 600W front mount power supply, Black
RM4020-SR-60  4U Rackmount Chassis, 19-slot backplane version with 600W front mount power supply, Black
RM4020-XR-R30  4U Rackmount Chassis, ATX version with 300W front mount redundant power supply, Black
RM4020-SR-R30  4U Rackmount Chassis, 19-slot backplane version with 300W front mount redundant power supply, Black
RM4020-XR-R40  4U Rackmount Chassis, ATX version with 400W front mount redundant power supply, Black
RM4020-SR-R40  4U Rackmount Chassis, 19-slot backplane version with 400W front mount redundant power supply, Black
RM4020-XR-R50  4U Rackmount Chassis, ATX version with 500W front mount redundant power supply, Black
RM4020-SR-R50  4U Rackmount Chassis, 19-slot backplane version with 500W front mount redundant power supply, Black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.