Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



4U Rack Mount Server Case
Model RM4017


 

Contact Us for Price
Features :
 
  • 3 x 5.25" drive bays, 7 x 3.5" drive bays
  • Easily-installed internal 6-bay HDD cage
  • Disk drive bay : Shock-resistant
  • Two front USB ports
  • 2 x 120mm front fans, optional 2 x 80mm top fans, optional  2 x 60mm rear fans
  • Front panel door is lockable
  • Easily-accessed front changeable air filter
  • Rubber-buffered card slot hold-down clamp
  • Smooth border prevent lacerating your skin

Specification
Construction Heavy duty 1.2mm steel ,Meets FCC/CE Class
Drive Bay Supports seven 3.5" drives and three 5.25"drives
Air Filter easy accessed, changeable
Cooling Fan 2 x 120mm front fans, 2 x 80mm optional top fans, 2 x 60mm optional rear fans
Switch Power ON/OFF x 1, System reset x 1, Keyboard lock x 1
Indicator Power ON/OFF x 1, HDD x 1
Speaker one
Connector Two front accessible USB ports
Options Support ATX motherboard, size up to 12" x 10"
Expansion Slots 7
Power Supply Options ATX
Color Option Black
Dimensions
( W x D x H )
19" x 18.5" x 7" (482mm x 455mm x 177mm)
Environment Temperature 0/55 degree Celsius  (Operating) -20/60 degree Celsius  (Non-Operating)
Relative Humidity 5% to 95%,non-condensing
Vibration ( 5-500 Hz ) 1 Grms (Operating), 2 G (Non-Operating)
Shock 10 G (with 11ms duration, half sine wave) (Operating), 30 G (Non-Operating)

Gallery
             
   

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.