Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 



4U Rack Server Case
Model RM4016

 This model has been discontinued . Please contact us for replacement.

 
        

 Drawing

                       

         Contact Us for Price

Construction Heavy duty steel, Meets FCC/CE Class
Disk Drive Bays Supports three 5.25"drives and one 3.5"drive
Cooling System 1 x 120mm front fan
Expansion Slots 7
Options 4U chassis support for max motherboard size 12" x 10"
Power Supply Options AT/ ATX Power Supply
Color Option Grey/ Beige/ Black
Dimensions 19" x 18.5" x 7"  (W x D x H) (482mm*455mm*177mm)
Operating Temperature Range 0-55 degree Celsius (0-70 degree Celsius non-operating)
Relative Humidity 5% to 95%,non-condensing
Vibration ( operating ) 5-15Hz,0.1"double-amplit.Displacement 15 to 150 Hz,1.5G acceleration peak to peak
Shock ( operating ) 10G acceleration peak(11ms duration)

  Gallery


       
             


 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.