Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


4U Rackmount Server Case
Model RM4014

 

 





  
    

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard ), Beige or Custom
Motherboard Size: Support ATX M/B (Max. 12" x 10.3" with Center Fans Bracket) or Support ATX M/B (Max. 12" x 13" without Center Fans Bracket)
Drive Bays: 1 x 3.5" Open Bay (FDD) & 4 x 3.5" Hidden Bay (HDD) & 8 x 5.25" Open Bay (CD-ROM Drive) or OPTIONAL
(a) 15 x 3.5" Hidden Bay (HDD) & 2 x 5.25" Open Bay  or (b) 1x3.5" Open Bay, 1x5.25" Open Bay & 15x3.5" Hidden Bay  or (c) 17x3.5" Hidden Bay
Power Supply: Optional PS2 Size Single up to 700W or Mini Redundant up to 500W ATX P/S (Rear Installation) Max. Depth 250mm
Cooling Units: 3 x (12cm) Fans (90CFM each) & 2 x (6cm) Fans(23.5CFM each) (Optional)
Expansion Slot: 7 Slots
Connector Port : 2 x USB Ports(Front)
Indicators: LEDs for Power ON/OFF, HDD Active, LAN
Buttons: Power ON/OFF, System Reset, Buzzer Reset
Front Door: Single Door with 2 Thumbscrews (Removable)
Remarks:
Internal Hard Drive Bracket included
Dimensions: 19"x 7" x 22.5" (483 x 177x 571mm )(WXDXH)
Humidity: 5% - 95% Non-condensing
Product Applications: Web Server, Email Server, RAID Server, File Server, SAN, NAS
Compliance : RoHS Compliant , TAA Compliant
                             View Price


 

Gallery

                           
        


Ordering Information

Part Number Description
 RM4014-0
4U Rackmount Server Case for use with MotherBoard , Chassis only. Black




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.