Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


  

4U Rackmount Case
Model RM4013

    

Material: Heavy-duty cold-rolled steel. Inside: zinc-plated with bright chromate. Outside: texture-coated
Dimension: 19"(W) x 20"(D) x 7"(H)
Cooling: 2 x 90mm ball-bearing fans
Power Supply: 250W AT, ATX or HRP and 300W AT, ATX or HRP
PCI Extension: 7 slots for ATX version M/B
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: 12"(W) x 13(D) ATX M/B with "notch cutout"
Speaker: 0.4W built-in
Drive Bay: 3x5.25" + 1x3.5" exposed, up to 4x3.5" internal HDD
Temperature: 0°C(32°F)~ 50°C(122°F)
Humidity: 5%~95% non-condensing

View Price



Gallery

                   
FEATURES:
• Shock-resistant drive cages
• Adjustable hold-down clamps
• Redundant power supply
• Thumb screw to secure top lid

APPLICATIONS: This 4U full featured chassis is an ideal enclosure for company servers, NAS and RAID ready systems. This chassis is very flexible and pertains unlimited applications.

BENEFITS: Shock-resistant drive cages and hold-down clamp bars are designed to minimize on moving parts, redundant power supplies add to the fault-tolerance aspect. Thumb screw design for fast and too-less access to system.         















                                    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                

 

 

 

                         Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.