Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

4U Rack Server Case
Model RM4011


 

 






                      19" Rackmount Standard
Construction: 1.2mm SECC Zinc-Coated Steel (Japan Made)
Both Front Doors (Aluminum) Are Lockable
Color: Black
Motherboard Size: Support 12" x 10" ATX M/B
Drive Bays: 2 x 3.5" Open Bay (FDD) & 2 x 3.5" Hidden Bay (HDD) & 6 x 5.25" Open Bay (CD-ROM Drive)
Power Supply: Single or Mini Redundant power supply
Cooling Units: 1 x 80mm Ball Bearing Fan
Switches: Power ON/OFF, System & Alarm Reset
Indicators: LEDs for Power ON/OFF, HDD, Fan & Alarm
Front Access connector: USB 2.0 port
I/O Port: 7 slot ATX PCI
Buttons: Power ON/OFF, System Reset, Buzzer Reset
Remarks:
Internal Hard Drive Bracket included
Dimensions: 19"(W) x 20"(D) x7.0"(H)
 Download Drawing
View Price

  Gallery

                  

      

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                

 
Copyright © 2002- 2025 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved. *Prices subject to change without notice.