Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


4U Rack Mount Case
Model RM4010

 

  
    

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard), White, Beige or Custom
System Board Size: Support ATX M/B (Max. to 12" x 13") or
14/15-slot Passive Backplane (SR Version)
Drive Bays: 2 x 5.25", 1 x 3.5" Open, 5 x 3.5" Hidden, (Optional 1 x HDD with Bracket)
Power Supply: Optional PS/2 Size Single up to 700W or Redundant up to 500W ATX P/S(Rear Installation)Max.Depth 300mm
Cooling Units: 2 x (90mm = 51CFM each), 2 x (60mm = 23.5CFM each Optional) Heavy Duty Ball Bearing Fans
Expansion Slot: 7 x Vertical Full Height PCI Slots or
14/15 Slots ( SR Version )
Connector Port ( Front ) : 2 x USB Ports
Buttons: Power ON/OFF Momentary (Pushbutton), System Reset
Door(s): 1 x Front Door with Thumbscrew, 1 x Front Door with Keylock
Dimensions: 19" x 7.0" x 20.1" , 483 x 177 x 510 mm (WXDXH)
Humidity: 5% - 95% Non-condensing
Product Applications: Web Server, Email Server, Proxy Server, Print Server, File Server
Compliance : RoHS Compliant , TAA Compliant
  Download Drawing                View Price

Gallery

                     
           


Features:

The RM4010 chassis features easy access 5 x 3.5 "drive bays. With easy single piece rail installation to the hard drive, it makes adding hard drives a snap. This chassis also has an easy access front fan replacement located in the front of the case. Modifiable 5.25 "bay into a 3.5 " allows for a full size CD-Rom or an addition hard drive. We also included an expansion bracket holder to insure the PCI/AGP cards do not come loose during transport. Optional USB connector in front.


Ordering Information

Part # Description
 RM4010-0
4U Rackmount Server Case for use with MotherBoard , Chassis only. Black
 RM4010-0-SR4
4U Rackmount Server Case for use with 14-Slot Passive Backplane, Chassis only. Black
 RM4010-0-SR5
4U Rackmount Server Case for use with 15-Slot Passive Backplane, Chassis only. Black




Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com



 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.