Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 



4U Rackmount Case
Model RM4009


Construction: Heavy-duty cold-rolled steel. Aluminum Door
Motherboard Size: Holds full size ATX motherboards
Drive Bays: 9 Bays; 3x 5.25" horizontal, 4x 5.25" vertical, 1x 3.5" external drive bays and 1x 3.5" internal drive bays
Power Supply: PS 2 OR Mini  Redundant power supply
Cooling Units:

Center 3x 120mm Hot-Swappable Fan module plus 80mm rear fan 

Expansion Slot: Standard ATX port ( Front USB Port )
Indicators: Power LED , Fail LED, and HDD LED
Dimensions: 7"(H) x19"(W) x26"(D) 
Product Applications: Company servers, NAS and RAID ready systems
Color: Black with optional Black or Gold door
   

View Price


Gallery

                  
   























              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.