Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 


4U Rack Mount Case
Model RM4007

 

 

                       View Price

Material: Heavy-duty cold-rolled steel. Inside: zice-plated with bright chormate, Outside: texture-coated
Dimension: 19"(W) x 28"(D) x 7"(H
Cooling: 3x 120mm hot-swap ball-bearing fans.
Power Supply: 300W ATX, 300W/400W ATX HRP, 300W/400W AT HRP, 450W/620W N+1 HRP
PCI Extension: 7-slots for ATX M/B, 20-slots for passive backplane.
Air Filter: Removable and washable
Controls: Two CPU and one alarm reset buttons, power on/off
Indicators: 2x power, 1x system fan, 1x CPU fan, 1x temperature sensor and 5x HDD LED's
System Boards: 12"(W) x 13"(D) ATX M/B, also fits a 20-slot passive backplane
Speaker: 0.4W built-in
Drive Bay: ATX version -7 exposed 5.25" drive bays, 1 exposed 3.5" bay, 2 x 3.5" hidden bays optional (total 10 bays), HRP space can be converted to 4x5.25" exposed bays   BP version- 3  exposed 5.25" drive bays, 1 exposed 3.5" bay (total 4 bays)
Humidity: 5%~95% non-condensing

Download Drawing 

 

Gallery

                       


FEATURES: Three 120mm removable ball bearing cooling fans. Removable disk drive bay allows mounting of four 5.25” drives or six 1" IDE or SCA hard drives. Built-in temperature/fan detect board, two reset buttons and two power LED's for dual systems.

APPLICATIONS: Designed to meet the requirements of mission critical applications, it is ideal for communication and telephony servers.

BENEFITS: The 3x 120mm fan configuration is designed for pressured air cooling. Adjustable hold-down clamp protects both PCI and ISA cards against vibration, 4U form-factor design provides ample space for complex systems                                                













              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.