Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

 4U Rackmount Server Case
Model RM4005


 

 


     

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard , Beige or Custom
Motherboard Size: Support ATX M/B (Max. to 12"x13" )
Drive Bays: 1x 5.25" & 1x Slim CD-ROM & 1x Slim FDD &14 x3.5" Hot-Swappable IDE / SATA / SCSI 320/ Multilane SATA/ SAS (Optional)Trays & 2 x 3.5" HDD (Optional)
Power Supply: Optional N+1 Redundant up to 950W ATX P/S (Rear Installation) Max. Depth 300mm
Cooling Units:

3 x (120mm = 90CFM each) Fans & 2 x (60mm = 23.5CFM each Fans (Optional)

Expansion Slot: 7 x Full Length PCI Slots
Connector Port : 2 x USB Ports (Front)
Thermal Management Card: Installed
Indicators: Leds for Power ON/OFF , 2xHDD , Fan , Temperature & 3 x LAN Active
Doors: 1 x Front Door with 2 x Thumbscrew (Removable)
Buttons: Power ON/OFF , System Reset , Buzzer Reset
Dimensions: 19" x 7" x 25.6" ( 483 x 177 x 650 mm )(WXHXD)
Humidity: 5% - 95% Non-condensing
Product Applications: RAID Server, File Server, Web Server
Compliance : RoHS Compliant , TAA Compliant
 

    Download Drawing            View Price















              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

  

 

 

 

 

 

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.