Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     4U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     3U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 

 4U Rack Mount Case
Model RM4004

 
Gallery


 

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard ) , Beige or Custom
Motherboard Size: Supports EATX M/B (Max. to 12"x13" )
Drive Bays:

1 x Slim CDROM + 1 x Slim FDD + 16 x 3.5" Hot Swap IDE /SATA / SCSI 320/ Multi-Lane SATA/SAS (Optional) Trays + 2 x 2.5 HDD (Hidden) & 2 x 3.5" Internal HDD Brackets (Optional)

Power Supply: N+1 Redundant up to 950W ATX P/S (Rear Installation)
Cooling Units:

3x(12cm) Fans(90CFM each) & 2x(6cm) Fans(23.5CFM each) (Optional)

Expansion Slot: 7 x Full Length PCI Slots
Connector Port : 2 x USB Ports (Front)
Thermal Management Card: Installed
Indicators: Leds for Power ON/OFF , 2xHDD , Fan , Temperature & 3 x LAN Active
Doors: Single Front Door with 2 x Thumbscrew (Removable)
Buttons: Power ON/OFF Momentary (Dimple), System Reset, Buzzer Reset
Dimensions: 19" x 7" x 25.6" (483 x 177 x 650 mm )(WXHXD)
Humidity: 5% - 95% Non-condensing
Product Applications:

 

RAID Server, File Server, Web Server

   Download Drawing                 View Price




Gallery

                                  
                   















              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.