Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



3U Server Case
Model RM3018 ( New Version)





   19" Rackmount Standard
Color: Black
Motherboard Size: 12" x 9.6"
Drive Bays: 3 x 5.25" +1 x slim 5.25" + 8 x 3.5" Internal
Power Supply: ATX power supply
Cooling Units: 3 x middle fans &
1 x rear fan
Front Door: Single Door With Thumb Twist Keylock
Product Applications: Multipurpose Server

Contact Us for Price




Ordering Information 
Part Number  Description
RM3018S  3U Rackmount Chassis, 22" deep. Black. Case only.
RM3018L  3U Rackmount Chassis, 25.5" deep. Black. Case only.
*** Option for Power Supply is available. Learn More***

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.