Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




3U Rackmount Case
Model RM3009

 


 

 

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
System Boards: Pentium 4, Dual Xeon, AMD 64, Dual Opteron
Motherboard Size: Support EATX M/B (Max. to 12" x 13")
Drive Bays: 1x slim CDROM, 16x hotswap drive carrier
Drive Interface: SATA, U320, SATA-Multilane
Power Supply: (Rear Chassis Installation) 2U Single or 2U Redundant Power Supply
Cooling Units: 4x (92mm = 51CFM ea.), 1x (60mm = 23.5CFM ea.) Heavy Duty Ball Bearing Fans
Thermal Management Card: Installed
Front USB Ports: 2
Expansion Slot: 7 x Vertical Full Length PCI Slots
Indicators: LEDs for Power, 16x HDD Activity, 3x LAN, Fan Failure, Temperature Warning
Buttons: Power On/Off & System Reset Dimple Button
Front Door(s): Removable Single Door with 2x Thumbscrew
Dimensions:
(W x H x D):
483 x 133 x 650mm (19" x 5.2" x 25.6")
Humidity: 5% - 95% Non-condensing
Product Applications: NAS, SAN, File Server
         Download Drawing            

  Gallery

                

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

    

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.