Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     3U Rackmount Chassis

     1U Rackmount Chassis
     2U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



3U Rack Mount Case
Model RM3003

 

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige, or Custom Design
System Boards: Dual Xeon, Dual Opteron
Motherboard Size: Support ATX M/B ( Max. to 12" x 13" )
Drive Bays: 2 x 5.25" + 1 x 3.5" open + 7 x 3.5” HDD + optional 2 x 3.5” HDD
Power Supply: (Rear Chassis Installation) 2U Single or Redundant Power with 200mm-300mm Depth (Optional)
Cooling Units: 3 x 9cm + optional 2 x 4cm Heavy Duty Ball Bearing Fans
Filter: 2 x Removable Filters
Front USB Ports: 2
Expansion Slot: 7 x Full Length PCI Slots
Indicators: LEDs for Power & 5 x HDD Activity
Buttons: Power On/Off & System Reset
Door(s): 1 x Front Door with Thumbscrew Lock
Dimensions: 483 (W) x 133(H) x 650 (D) mm ( 19" x 5.2" x 25.6" )
            Download Drawing             View Price

  Gallery


        
              











Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                                              Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.