Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 



2U Rackmount Chassis
Model RM2046


 


19" 2U Rackmount Server Case with 4 Hot-Swappable Drive Bays
Motherboard Compatibility: Support Micro-ATX (9.6" x 9.6"), ITX (6.7" x 6.7") motherboard
Drive Bays: Supports four hot swappable 3.5" or 2.5" drives
Power Supply Options: Standard ATX power supply (with fan on the back)
Cooling Fan: Three optional 40mm rear fans
Switch: Power ON / OFF x 1, System reset x 1
Indicator: Power ON / OFF x 1, HDD x 1, NETWORK x 2
Connector: Two front USB ports
Dimensions:
(W x D x H)
16.9" x 15.25" x 3.5"
(430mm x 387.3mm x 88mm)
Weight 8.2 kg/18 lb (NET)
Environment Temperature: 0 / 55 °C, 32 / 131 °F (Operating)
-20 / 60 °C, -4 / 140 °F (Non-Operating)
Relative Humidity: 5% to 95%,non-condensing
Vibration:
( 5-500 Hz )
1 Grms (Operating), 2 G (Non-Operating)
Shock: 10 G(with 11ms duration, half sine wave) (Operating),
30 G (Non-Operating)

Contact Us for Price


  Features:

  • 2U rackmount design, meets EIARS-310C standard
  • Super short depth, only 15.25 inch
  • Support Micro-ATX (9.6" x 9.6"), ITX (6.7" x 6.7") motherboard
  • Two front USB ports
  • Three optional 40mm rear fans
  • Smooth border prevent lacerating your skin
  • RoHS Compliant

Gallery

           


Ordering Information 
Part Number  Description
RM2046-0
 2U Rackmount Server Case with 4 Hot-Swappable Drive Bays, Case only.

     


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com



 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.