Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 



2U Rack Mount Case
Model RM2035




19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard) or Custom
Motherboard Size: Support Size max to 9.6" x 9.6"
Drive Bays: 1x 5.25" Openbay & 2x 3.5" HDD(internal)
Drive Interface: SATA, U320 SCSI, or SAS
Power Supply: Single PS2 size or Mini-Redundant ATX PSU(Rear Installation) * Maximum Depth: 150mm
Cooling Units: 1 x 80mm(42.5CFM) Fan
Expansion Slot: 2x Front Side USB Port
4 vertical Low Profile Slots
Indicators: LEDs for Power ON/OFF and HDD, Activity, Fan
Buttons: Power ON/OFF Momentary (Rocker), System Reset
Dimensions:
(W x H x D)
19" x 3.5" x 13.9" / 483 x 88 x 650mm
Product Applications: 5% - 95% Non-condensing
Humidity: Web Server, Proxy Server, VPN Gateway, High-End Workstation, Print Server
View Price Download Drawing
 

Gallery

                  


Ordering Information 
Part Number  Description
RM2035
 2U Rackmount Chassis,  Black, Case only.
RM2035-30
 2U Rackmount Chassis,  Black, w/ 300W P.S.
RM2035-40
 2U Rackmount Chassis,  Black, w/ 400W P.S.

     

   

   

   

   


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.