Products
Rackmount
Chassis
2U Rackmount Chassis
1U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Server & Barebone
JBOD & JBOF
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
2U Rack Mount Case
Model RM2030

|
| |
| Construction: |
Heavy
Duty Cold Rolled Electroplated Steel |
| Color: |
Black
and Silver |
| Motherboard
Size: |
Support
Size max to 12" x 13" |
| Drive
Bays: |
1 x
slim CD-ROM bay ; 1 x 3.5" FDD bay ;
8 x 3.5" hot-swappable drive bays |
| Power
Supply: |
2U type single power supply |
| Cooling
Units: |
4 x
8cm (42.5 CFM) middle Fans |
| Front USB ports: |
1 |
| Expansion
Slot: |
Version A : 2 Horizontal Slots Version B : 7 Vertical Slots |
| Indicators: |
LED
for Power & HDD Activity |
| Buttons: |
Power
On/Off & System Reset |
| Dimensions: |
430(W)
x 88(H) x 650(D) mm
(16.9" x 4.3" x
25.5") |
| Product
Applications: |
Web
Server, Proxy Server, VPN Gateway, High-End
Workstation, Print Server |
|
 |
|
|
Gallery

Ordering Information
| Part
Number |
Description |
| RM2030 |
2U
Rackmount Chassis w/ 8 Hot-Swappable SATA/SAS Drive Bays, Black and silver, Case only. |
| RM2030-35 |
2U
Rackmount Chassis w/ 8 Hot-Swappable SATA/SAS Drive Bays, Black and silver, w/ 350W P.S. |
| RM2030-40 |
2U
Rackmount Chassis w/ 8 Hot-Swappable SATA/SAS Drive Bays, Black and silver, w/ 400W P.S. |
| RM2030-46 |
2U
Rackmount Chassis w/ 8 Hot-Swappable SATA/SAS Drive Bays, Black and silver, w/ 460W P.S. |
| RM2030-60 |
2U
Rackmount Chassis w/ 8 Hot-Swappable SATA/SAS Drive Bays, Black and silver, w/ 600W P.S. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|
|