Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 




2U Rackmount Chassis
Model RM2025

 

      

   
 
       
        

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige, or Custom Design
Motherboard Size: Support ATX M/B (Max. to 12" x 9.6")
Drive Bays: 1 x Slim CD-ROM + 1 x 3.5 open + 4 x 3.5 hidden OR 1 x 5.25", 1 x 3.5" Open, 3 x 3.5" Hidden
Power Supply: 2U single or redundant. Max. depth=215mm
Cooling Units: 3 x 8cm (42.5 CFM) Heavy Duty Ball Bearing Fans
Front USB ports: 2
Expansion Slot: Version A : 3 Horizontal Slots
Version B : 7 Vertical Slots
Indicators: LED for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 483(W) x 88(H) x 450(D) mm (19" x 3.5" x 17.7")
Product Applications: Web Server, Proxy Server, VPN Gateway, High-End Workstation, Print Server
Download Drawing
View Price
 

Gallery

                      
                    


 

Ordering Information 
Part Number  Description
 RM2025-0
2U Rackmount Chassis, 1 x Slim CD-ROM + 1 x 3.5 open + 4 x 3.5 hidden OR 1 x 5.25", 1 x 3.5" Open, 3 x 3.5" Hidden, with slim cd-rom adapter, 3-slot back panel. Black. Case only
 RM2025-0-7L
2U Rackmount Chassis, 1 x Slim CD-ROM + 1 x 3.5 open + 4 x 3.5 hidden OR 1 x 5.25", 1 x 3.5" Open, 3 x 3.5" Hidden, with slim cd-rom adapter, 7 vertical low profile back panel. Black. Case only

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.