EIA RS-310C 19"
Rackmount Standard |
Construction: |
Heavy Duty Cold Rolled Electroplated Steel |
Color: |
Black (Standard) or Custom |
System Boards: |
Pentium D, Dual Xeon, AMD 64, Dual Opteron, Quad
Opteron |
Motherboard Size: |
Support EATX M/B (Max. to 13 " x 16") |
Drive Bays: |
1x
Slim CD-ROM & 4x 3.5" Hot swap Tray |
Drive Interface: |
SATA2, U320, SAS |
Power Supply: |
2U redundant up to 750W |
Cooling Units: |
4x
(80mm = 42.5CFM ea.) & 2x (40x28mm = 15.3CFM ea.)
Heavy Duty Ball Bearing Fans |
Thermal Managment Card: |
Installed |
Riser Card: |
32bit Ribbon or optional 64bit Ribbon
|
Front USB ports:
|
2 |
Expansion Slot: |
Version A : 3 Horizontal Slots Version B : 7 Vertical Slots |
Indicators: |
LEDs for Power ON/OFF, HDD Activity, Fan,
Temperature |
Buttons: |
Power On/Off & System Reset (Dimple Button), &
Power Supply Reset |
Crossbar: |
PCI Spanner Bar for Riser Card
|
Dimensions:
(W x H x D): |
483
x 88 x 710mm (19.0" x 3.5" x 28.0") |
Carton Size: |
57.0 x 24.0 x 90.5 (22.4" x 9.5" x 35.6") |
Humidity: |
5%
- 95% Non-condensing |
Product Applications: |
Mission critical server |
 |