Products
Rackmount
Chassis
2U
Rackmount Chassis
-
RM2013
1U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Monitor
Enclosure
Rackmount LCD KVM
Console
Rackmount Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard
/ Rackmount KVM Switch
Industrial LCD Display
Panel PC
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories
OEM
System / Project
Return
Policy
|
2 U Rackmount Chassis : Part
# RM2013
***** This model has been discontinued . *****
|
|
Material:
Heavy-duty cold-rolled steel
with bright chromate finishing
Dimension: 19"
(W) x 25.6" (D) x 3.5" (H)
Cooling: 2
x 80mm ball-bearing fans + 4 x 40mm air-bearing fans
Power Supply: 460W
with PFC single or 1+1 HRP
PCI Extension: Configuration
A: 3 x full height, full length PCI expansion slots
Configuration B: 7 x low profile PCI expansion slots
Air Filter: Removable
and washable on the tray
Controls: Two
CPU and one alarm reset buttons, power on/off, system
intrusion switch
Indicators: POWER
& HD LED's
System Boards: SSI
EEB 3.0 Dual XEON server boards
Drive Bay: 6
x 1" hot-swap drive bays(IDE , SCSI or SATA)
+ 1 x
5.25" drive bay + 1 x slim CD-ROM bay + 1 x FDD
bay
Temperature: 0°
C (32 F) - 50° C (122 F)
Humidity: 5%
- 95% non-condensing
|
More photo - (click on the picture
for enlarged view)
3 full-heigh, full-length
7 low-profile PCI
PCI
expansion slots
expansion
slots
|
|
|
FEATURES:
RM2013
is an ideal 2U server platform supporting up to six hot-swap IDE, SCSI, or SATA
hard disk bays. Six high speed system cooling fans provide more than adequate
cooling for both the drives and latest 2-way server processors. Modular
expansion design allows users to interchange between the full-height and
low-profile PCI-X slots.
APPLICATIONS:
• File Servers
• Web Servers
• Network Attached Storage devices.
Ordering Information
Part
Number |
Description |
RM2013-SATA-3f |
2U
Rackmount Chassis, 6x SATA, Black, w/ 3 full PCI slot, NO P.S. |
RM2013-IDE-3f |
2U
Rackmount Chassis, 6x IDE, Black, w/
3 full PCI slot, NO P.S. |
RM2013-SCSI-3f |
2U
Rackmount Chassis, 6x SCSI, Black, w/
3 full PCI slot, NO P.S. |
RM2013-46-SATA-3f |
2U
Rackmount Chassis, 6x SATA, Black, w/
3 full PCI slot, w/460W P.S. |
RM2013-46-IDE-3f |
2U
Rackmount Chassis, 6x IDE, Black, w/
3 full PCI slot, w/460W P.S. |
RM2013-46-SCSI-3f |
2U
Rackmount Chassis, 6x SCSI, Black, w/
3 full PCI slot, w/460W P.S. |
RM2013-R46-SATA-3f |
2U
Rackmount Chassis, 6x SATA, Black, w/
3 full PCI slot, w/460W
redundant P.S. |
RM2013-R46-IDE-3f |
2U
Rackmount Chassis, 6x IDE, Black, w/
3 full PCI slot, w/460W redundant
P.S. |
RM2013-R46-SCSI-3f |
2U
Rackmount Chassis, 6x SCSI, Black, w/
3 full PCI slot, w/460W redundant
P.S. |
RM2013-SATA-7l |
2U
Rackmount Chassis, 6x SATA, Black, w/ 7 low PCI slot, NO P.S. |
RM2013-IDE-7l |
2U
Rackmount Chassis, 6x IDE, Black, w/ 7 low PCI slot,
NO P.S. |
RM2013-SCSI-7l |
2U
Rackmount Chassis, 6x SCSI, Black, w/ 7 low PCI slot,
NO P.S. |
RM2013-46-SATA-7l |
2U
Rackmount Chassis, 6x SATA, Black, w/ 7 low PCI slot,
w/460W P.S. |
RM2013-46-IDE-7l |
2U
Rackmount Chassis, 6x IDE, Black, w/ 7 low PCI slot,
w/460W P.S. |
RM2013-46-SCSI-7l |
2U
Rackmount Chassis, 6x SCSI, Black, w/ 7 low PCI slot,
w/460W P.S. |
RM2013-R46-SATA-7l |
2U
Rackmount Chassis, 6x SATA, Black, w/ 7 low PCI slot,
w/460W redundant P.S. |
RM2013-R46-IDE-7l |
2U
Rackmount Chassis, 6x IDE, Black, w/ 7 low PCI slot,
w/460W redundant
P.S. |
RM2013-R46-SCSI-7l |
2U
Rackmount Chassis, 6x SCSI, Black, w/ 7 low PCI slot,
w/460W redundant
P.S. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|