Products
Rackmount
Chassis
2U Rackmount Chassis
1U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Server & Barebone
JBOD & JBOF
Rackmount KVM Console
Rackmount Monitor Drawer
Rackmount Monitor
Industrial Monitor
Rackmount Keyboard
Rackmount KVM Switch
Rackmount Chassis /
Server Case
Rackmount Cabinet /
Server Rack
Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack
Wall Mount Cabinet
Wall Mount Computer
Embedded Computer
Panel PC
Power Supply
Accessories
OEM Project
Return
Policy
|
2U Rackmount Case
Model RM2008
|
 |
|
EIA
RS-310C 19" Rackmount Standard |
|
Construction: |
Heavy
Duty Cold Rolled Electroplated Steel |
|
Color: |
Black,
Beige, |
|
Motherboard
Size: |
Support
ATX M/B (Max. to 12"x13" ) |
|
Drive
Bays: |
Exposed
1 x 5.25 Slim CD-ROM & 1 x 3.5 Slim FDD
& 8 x Swappable IDE or SATA or SCSI 320 HDD
or SATA MULTI-LAN & Internal 2 x 2.5 HDD |
|
Power
Supply: |
(Rear
Chassis Installation) Single 350W, 400W, 460W
or Redundant 460W power supply |
|
Cooling
Units: |
4
x 8cm (42.5 CFM) Heavy Duty Ball Bearing Fans
|
|
Front USB ports: |
2
|
|
Expansion
Slot: |
Version A : 3 Horizontal Slots Version B : 7 Vertical Slots |
|
Thermal
Management Card: |
Installed |
|
Indicators: |
Leds
for Power ON/OFF , 2xHDD , Fan , Temperature
& 3 x LAN Active |
|
Buttons: |
Power
ON/OFF , System Reset , Buzzer Reset |
|
Dimensions: |
483(W)x88(H)x650(D)mm(19"x3.5"x25.6") |
|
Product
Applications: |
RAID
Server, File Server, Web Server |
|
Download Drawing
 |
|
|
|
Ordering Information
| Part
Number |
Description |
|
RM2008-IDE |
2U
Rackmount Chassis, 8x IDE, Black, NO P.S. |
|
RM2008-SATA |
2U
Rackmount Chassis, 8x SATA, Black, NO P.S. |
|
RM2008-SCSI |
2U
Rackmount Chassis, 8x SCSI 320, Black, NO P.S. |
|
RM2008-ML |
2U
Rackmount Chassis, Multi-Lan, Black, NO P.S. |
|
RM2008-IDE-30 |
2U
Rackmount Chassis, 8x IDE, Black, w/ 300W redundant
P.S. |
|
RM2008-SATA-30 |
2U
Rackmount Chassis, 8x SATA,
Black, w/ 300W redundant P.S. |
|
RM2008-SCSI-30 |
2U
Rackmount Chassis, 8x SCSI 320, Black, w/ 300W
redundant P.S. |
|
RM2008-ML-30 |
2U
Rackmount Chassis, Multi-Lan, Black, w/ 300W
redundant P.S. |
|
RM2008-IDE-R46 |
2U
Rackmount Chassis, 8x IDE, Black, w/ 460W redundant
P.S. |
|
RM2008-SATA-R46 |
2U
Rackmount Chassis, 8x SATA,
Black, w/ 460W redundant P.S. |
|
RM2008-SCSI-R46 |
2U
Rackmount Chassis, 8x SCSI 320, Black, w/ 460W
redundant P.S. |
|
RM2008-ML-R46 |
2U
Rackmount Chassis, Multi-Lan, Black, w/ 460W
redundant P.S. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|
|