Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

    Rackmount Chassis
     2U Rackmount Chassis

     1U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 


 

2U Rack Chassis
Model RM2005


RM2005 IDE Version

 

RM2005 SCA Version

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or Beige
System Boards: Dual Xeon based boards
Motherboard Size: Support ATX M/B (Max. to 12" x 13")
Drive Bays: 1 x 5.25 + 1 x 3.5 open + 4 x Swap drives for IDE HDD OR 4 x Hot Swap SCA-2 SCSI HDD
Power Supply: (Rear Installation) Special Single 300W ATX OR
Rddundant 300W ATX P/S 
Cooling Units: 4 x 8cm (42.5 CFM) Heavy Duty Ball Bearing Fans
Front USB ports: 1
Expansion Slot: Version A : 3 Horizontal Slots
Version B : 7 Vertical Slots
Indicators: LED for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 483(W) x 88(H) x 651(D) mm (19" x 3.5" x 25.6")
Product Applications: Web Server, Email Server, RAID Server, Proxy Server, High-End Workstation, Print Server, File Server
View Price Download Drawing

  Gallery

              
                                     

    IDE w / single PS           IDE w / mini PS             SCA w / mini PS


 

 

 

 

 

 


      Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com




Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.