Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




Wall Mount Rack - 12 Rack Space (Hinged)
Model WR1301


                                                                                     MADE IN THE USA

The 12U hinged rack provides a solution for smaller networking equipment, punch-downs and patch panels in areas where floor space is at a premium.
 Features
  • 12-24 panel mounting hardware
  • Velcro Cable straps included
  • Capacity Weight : 75 lbs
  • Hole Spacing - EIA
  • Rack construction provides unrestricted airflow and easy access
  • Large cable exit holes on back surface facilitate hook-up
  • CALIFORNIA PROP 65 WARNING
  • Made in USA

 

 Applications
  • Wall Mount Racks Perfect Solution for Small Offices or Home Offices
  • Wall Mount Racks flushmount equipment vertically to the wall

Gallery
           
         


Specification

Mechanical Dimensions Miscellaneous
Material Finish Depth Width Height Rack Spaces Load Rating  
16 AWG Steel Black Texture 18" 20.75" 24" 12 75 lbs  




Ordering Information

Part Number  Description
WR1301
Price : Please call
 Wall Mount Rack - 12 Rack Space (Hinged)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.