Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






16U Wall Mount Open Fixed, Adjustable Rack
Model WR1006-F



Features :
  • Steel frame open wall mount with M6 screws and cage nuts
  • Featuring adjustable depth from 18" to 30"
  • Loading capacity is 66 lbs
 Installation Guide

View Price


16U Wall Mount Open Fixed, Adjustable Rack

Dimension :
   Height  = 36"
   Depth  = 18" to 30"
   Width  = 19"
Weight : 27 lbs
Color : Black


 

Ordering Information

Part Number  Description
WR1006-F
16U OPEN WALL MOUNT. ADJUSTABLE DEPTH FROM 18"-30". WITH M6 SCREWS & CAGE NUTS

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                       

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.