Wall-Mount Computer : Part # WM1004
 |
Construction: |
Heavy
Duty Cold Rolled Electroplated Steel |
Color: |
Black (Standard), Beige or Custom |
Mounting: |
Rack
mount or wall mount |
System
Board: |
8-slot
Passive Backplane |
Drive Capacity: |
1x 5.25" & 1x 3.5" & 1x 3.5"HDD |
Power Supply (Optional): |
PS/2 Size Single 250~400W or Redundant 230~250W P/S(Rear Installation) |
Cooling
Units: |
Hot Swappable 2x (90mm = 51CFM ea.) Fans |
Connector Port (Front): |
1x PS/2 Port & 2x USB Port |
Air Filter: |
Inside Front Panel (Washable) |
Indicators: |
LEDs for Power ON/OFF, HDD Activity |
Switch: |
Power
On/Off & System Reset |
Dimensions: |
220(W)
x 266(H) x 451(D) mm (8.7" x 10.5" x 17.8") |
Humidity: |
5% - 95% Non-condensing |
|

More photo -
(click on the picture to enlarge)
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
|
Buy Online
|
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|