Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






                                    
  WALL MOUNT RACK CABINET
    
                                 
       

            

 

 

 

 

 

  WB2502
  9U height 600mm / 23.6" Deep Wall Mounted Cabinet
 Specifications

* Overall : 18.75"(H) X 23.75"(D) X 23.6"(W)
* Inside :
15.75"(H) X 20"(D) X 19"(W)
* Cable entries: 3.75W x 15.5"L (top and bottom)

 Package  included :

* Main frames

* Removable front glass door with lock (swing type)

* Removable solid rear metal door with hanging points (fixed type)

* Removable solid side doors (swing type)

* 2 reserved fan spots

* 10 sets of M6 cage nuts and screws

* Vented top panel with cable entry and cable fixtures

* Solid bottom panel with cable entry and cable fixtures

* Weight Capacity: 150 lbs

* Vertical rails per package: 4 x rails

* Panel made with 1.0mm steel / rails made with 2.0mm steel

* Made with EIA standard

* Grounding wires

* Assembled (standard) or DIY

   Price: Please call          





 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

                           

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.