Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






42U Open Frame Server Rack
Model  CR1209-A

TAA Compliant


                                                                                     MADE IN THE USA


  • 2 sets of adjustable mounting rails
  • Cage nut style mounting rails
  • Top and bottom removable cable slots
  • 1300 lbs. weight capacity
  • 19" EIA compliant
  • Includes casters and levelers

View Price
 

Features
Open Design   The open air design allows for maximum air flow to keep your rack mount equipment cool.
Adjustable Rails   The two sets of cage nut style rails adjust in 1” increments allowing you to adjust the mounting depth to suit your equipment.
Cable and Fan
Knock-Outs
  There are numerous cable entry points on both the top and bottom of this open frame rack. There are also 4 large knock outs on the top of the frame to install fans, or for added cable pass through.
Pre-Installed
Levelers and
Casters
  Moving a large rack around can sometimes be a hassle, but with the pre-installed casters all you have to do is roll it into place. Once the rack is in place simply adjust the levelers to lift the rack off the casters, securing its location.
Specifications
  • Width : 24"(Overall)  19"(Inside)
  • Depth : 37.72"(Overall)  36"(Inside)
  • Height : 80.4"(Overall)  73.50(Inside)
  • Color : Black
  • Weight : 194.00 lbs.
Package Content
  • Qty 1 - 42U Full Size Open Frame Rack
Download
Download Cut Sheet

Gallery
           
       
Optional Vertical Rail Kit
Height Cage Nut 10-32 Tapped      
42U PT-SRL-42U-KH PT-SRL-42U-KH-T      

 Ordering Information

Part Number Description
 CR1209-A 42U 4-Post Rack - 36" Inside Depth (37.72" overall depth)
Options
 CR1209 
42U Server Cabinet - Glass/Vented Doors - 36" Inside Depth
 CR1209-C 
42U Server Cabinet - No Doors - 36" Inside Depth
 CR1209-G/S 
42U Server Cabinet - Glass/Solid Doors - 36" Inside Depth
 CR1209-C/G   42U Server Cabinet - Convex/Glass Doors - 36" Inside Depth
 CR1209-G/G   42U Server Cabinet - Glass/Glass Doors - 36" Inside Depth
 CR1209-S/C   42U Server Cabinet - Solid/Convex Doors - 36" Inside Depth
 CR1209-C/C 
42U Server Cabinet - Convex/Convex Doors - 36" Inside Depth
 CR1209-S/V 
42U Server Cabinet - Solid/Vented Doors - 36" Inside Depth
 CR1209-V/V 
42U Server Cabinet - Vented/Vented Doors - 36" Inside Depth
 CR1209-S/S   42U Server Cabinet - Solid/Solid Doors - 36" Inside Depth
 CR1209-C/V   42U Server Cabinet - Convex/Vented Doors - 36" Inside Depth

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.