Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






22U Server Cabinet : Convex / Vented Doors - 38.22" Overall Depth
Model  CR1203-C/V
TAA Compliant


                                                                                     MADE IN THE USA


  • 2 sets of adjustable mounting rails
  • Removable locking side panels
  • Top and bottom removable cable slots
  • Locking vented front and rear doors
  • Includes casters and levelers
  • 19" EIA compliant

View Price
 

Features
The server rack cabinets is an entry level solution. This cabinet is designed to provide maximum ventilation, having two fully vented doors. The front door has a sleek convex shape to make it look sharp while the rear door offers complete ventilation. Each rack comes with 2 sets of vertical rails that adjust in 1 inch increments, lockable, removable side panels, casters and levelers. The top of the cabinet has cut-outs allowing you to install up to four 4 inch fans. Also there are removable cable slots for easy installation of all your network cabling.
Specifications
  • Width : 24"(Overall)  19"(Inside)
  • Depth : 38.22"(Overall)  36"(Inside)
  • Height : 45.36"(Overall)  38.50"(Inside)
  • Color : Black
  • Weight : 148.00 lbs.
Package Content
  • Qty 1 - 22U Server Cabinet (Convex Front/Vented Rear)
Download
Download Cut Sheet

Gallery
           
       
Optional Vertical Rail Kit
Height Cage Nut 10-32 Tapped      
22U PT-SRL-22U-KH PT-SRL-22U-KH-T      

 Ordering Information

Part Number Description
 CR1203-C/V
22U Server Cabinet - Convex/Vented Doors - 36" Inside Depth (38.22" overall depth)
Options
 CR1203  
22U Server Cabinet - Glass/Vented Doors - 36" Inside Depth
 CR1203-A  
22U Server Cabinet - No Doors/No Side Panels - 36" Inside Depth
 CR1203-C  
22U Server Cabinet - No Doors - 36" Inside Depth
 CR1203-G/S  
22U Server Cabinet - Glass/Solid Doors - 36" Inside Depth
 CR1203-C/G  
22U Server Cabinet - Convex/Glass Doors - 36" Inside Depth
 CR1203-G/G  
22U Server Cabinet - Glass/Glass Doors - 36" Inside Depth
 CR1203-S/C  
22U Server Cabinet - Solid/Convex Doors - 36" Inside Depth
 CR1203-C/C  
22U Server Cabinet - Convex/Convex Doors - 36" Inside Depth
 CR1203-S/V  
22U Server Cabinet - Solid/Vented Doors - 36" Inside Depth
 CR1203-V/V  
22U Server Cabinet - Vented/Vented Doors - 36" Inside Depth
 CR1203-S/S  
22U Server Cabinet - Solid/Solid Doors - 36" Inside Depth

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.