Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




Pivot Frame Stationary Rack Mount Brackets
Model BK

TAA Compliant


                                                                                     MADE IN THE USA


The Pivot Frame Stationary Rackmount Brackets offer the ability to add an extra U space to the top or bottom of the 4U and 8U Pivot Frame Wall Mount Rack. In many network schemes, rear access is needed for the installation and maintenance of patch panels and switches, making the Pivot Frame Wall Mount Rack a suitable solution. In some cases, routers, hubs or other non-rack mountable devices are placed on a shelf installed within the rack configuration. When these devices and shelves are positioned within the rack, they tend to slide off when the pivot frame is tilted down. Designed with that in mind, the Pivot Frame Stationary Rackmount Brackets allow these devices to be mounted and secured in a fixed position. Simply install the brackets to the top or bottom of the rack, install a 1U 5" Component Shelf, and you now have a fixed and reliable location to support those peripherals.

  • Compatible with the 4U and 8U Pivot Frame Wall Mount Rack
  • 10-32 tapped rails (10-32 rack screws sold separately)
  • 12” useable depth
  • 19” EIA 310-D compliant
  • Made in the USA

View Price
 

Features
Provides Fixed Location   Brackets provide 1U of rack space that will remain in place when the panel of the Pivot Frame Wall Mount Rack is pivoted down for rear access. Installers no longer have to deal with these devices sliding off the rack.
Easy to Attach   Within minutes these brackets can be installed and ready for use.
Specifications
  • Width : 2.04"
  • Depth : 12.25"
  • Height : 2.62"
  • Color / Finish: Black Powder Coated Finish
  • Weight : 4.00 lbs.
Package Content
  • Qty 2 - Pivot Frame Stationary Rackmount Brackets
  • Qty 1 - Assembly Parts Pack

Gallery
         
Options
Description Part # Description Part #
4U Pivot Frame Wall Mount Rack WR1211 8U Pivot Frame Wall Mount Rack WR1212

 Ordering Information

Part Number Description
  -BK
Pivot Frame Stationary Rack Mount Brackets

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.