Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Pivot Frame Wall Mount Rack Cover
Model cover

TAA Compliant


                                                                                     MADE IN THE USA


The Pivot Frame Wall Mount Rack Cover was designed as an enclosure for the 4U and 8U Pivot Frame Wall Mount Racks. Whether placed above or below the rack, the cover provides a flat and sturdy surface for other non-rack mountable equipment. The cover also prevents dust and debris from settling on the equipment. To create a larger racking solution, network installers will often mount multiple Pivot Frame Wall Mount Racks above and/or below each other, and in this case, the cover acts as a separator between each unit. The cover’s rear cut out also provides an entrance for cable routing. Top off your Pivot Frame Wall Mount Rack and protect your system with the convenient Pivot Frame Wall Mount Rack Cover.

  • Compatible with the 4U and 8U Pivot Frame Wall Mount Racks
  • 19” EIA 310-D compliant
  • Made in the USA

View Price
 

Features
Easy to Install   The cover was designed to easily slide on to the 4U and 8U Pivot Frame Wall Mount Racks, and assembles with just a few rack screws.
Cable Routing   Rear cut out provides a convenient entrance point for cable routing.
Heavy Duty   The heavy duty steel construction makes this cover durable and offers the capability of supporting non-rack mountable devices such as routers, hubs, and more.
Specifications
  • Width : 21.67"
  • Depth : 12.25"
  • Height : 0.32"
  • Color / Finish: Black Powder Coated Finish
  • Weight : 5.00 lbs.
Package Content
  • Qty 1 - Pivot Frame Wall Mount Rack Cover
  • Qty 1 - Assembly Parts Pack


Gallery
       
Options
Description Part # Description Part #
4U Pivot Frame Wall Mount Rack WR1211 8U Pivot Frame Wall Mount Rack WR1212

 Ordering Information

Part # Description
  -cover
Pivot Frame Wall Mount Rack Cover

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.