12U V-Line Wall Mount Rack - 18" Depth
Model WR1204-18
TAA Compliant
MADE IN THE USA

|
The 12U 18” Deep V-Line Wall Mount Rack is the perfect low cost solution for IT installers and A/V technicians to use on a daily basis. Its open frame design makes the rack easy to assemble and install, while its durability makes this rack reliable for years to come. For a simple and dependable open frame solution, check out the 12U 18” Deep V-Line Wall Mount Rack.
- 18” usable depth
- Cage Nut or 10-32 Tapped Rails
- 19” EIA 310-D compliant
- Made in the USA

|
|
Features |
Knockdown Design |
|
The bolt together assembly has a self-squaring design to make it incredibly easy to assemble and install. |
Choose Your Rail Style |
|
The U shaped rail channels feature two different mounting styles. One side features 10-32 tapped mounted holes, and the other has universal cage nut mounting capabilities. |
Quality Wall Rack |
|
The simplistic design of the V-Line Wall Mount Rack may not look it, but its 300 lb. weight capacity makes it one of the strongest wall mount solutions out there. |
|
Specifications |
- Width : 21.5"
- Depth : 18"
- Height : 24.13"
- Color : Black Powder Coated Finish
- Weight : 11.00 lbs.
|
Package Content |
- Qty 2 - V-Line Wall Rack H-Brace
- Qty 4 - V-Line Wall Rack Brackets
- Qty 2 - V-Line 12U Rack Rails
- Qty 1 - Assembly Parts Pack
- Qty 24 - 10-32 Rack Screws
- Qty 24 - 10-32 Cage Nuts
|
|
Gallery

Ordering Information
Part Number |
Description |
WR1204-18
|
12U V-Line Wall Mount Rack - 18" Depth
|
WR1204
|
12U V-Line Wall Mount Rack - 12" Depth
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|