12U Side Load Wall Mount Rack
Model WR1203
TAA Compliant
MADE IN THE USA
|

|
The 12U Side Load wall mount Rack allows easy, full access to the front and back of equipment. This design allows easy access to all connections from either the left or right side.
- 21" off the wall
- Supports over 350 lbs
- Fixed mounting depth of 20"
- Cage nut style rails
- Top cutouts for cabling
- Made in the USA

|
|
| Features |
|
The Low profile design is only 21 inches off the wall making it a true space saver. The 20 inch fixed mounting depth and open design make installation and maintenance simple and easy. The 350 pound weight capacity gives piece of mind when mounting expensive servers, tape drives and battery backup systems on the wall. When you do not have the space for a full size server cabinet or when hanging components on the wall is necessary, the Side Load wall mount Rack gives some of the same features you get from a 4 Post rack or cabinet in a much smaller foot print. 12U Side Load wall mount Racks are proudly Made in the USA.
|
| Specifications |
- Width : 20.15"
- Depth : 22.18"
- Height : 24.27"
- Color : Black Powder Coated Finish
- Weight : 36 lbs.
|
|
Package Content |
- Qty 1 - 12U Side Load wall mount Rack
|
|
Ordering Information
| Part Number |
Description |
WR1203
|
12U Side Load Wall Mount Rack, 20.15" (w) x 22.18" (d) x 24.27" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|