Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




12U Wall Mount Rack
Model  WR1202

TAA Compliant


                                                                                     MADE IN THE USA


  • 2-piece design installs in less than 5 minutes
  • Adjusts to any width
  • Standard pre-tapped 10-32 rails
  • 18" maximum depth
  • Units can be ganged vertically
  • Made in the USA

View Price
 

Features
This wall mount rack has the strength and durability of our modular rack line, a 350 pound weight capacity, and works with 19" and 23" rackmount equipment. The standard 10-32 tapped rails and the easy to install 2 piece design are just two of the reasons this line of wall mount racks is so popular. The generous 18" depth has enough room for cables, switches, routers, and so much more. Whether you are mounting it under a desk, on a wall, or to the ceiling, the 12U Modular wall mount Rack is perfect for any application. If you need more rack space, just gang two units together vertically. This Modular wall mount Rack can grow with your network. 12U wall mount Racks are proudly Made in the USA. Works with 19" and 23" rackmount devices Racks Screws sold seperatly.
Specifications
  • Width : Adjustable
  • Depth : 18.13"
  • Height : 21.25"
  • Color : Black Powder Coated Finish
  • Weight : 15.15 lbs.
Package Content
  • Qty 1 - 12U wall mount Rack Left Side
  • Qty 1 - 12U wall mount Rack Right Side


 Ordering Information

Part Number Description
 WR1202
12U Wall Mount Rack, Adjustable (w) x 18.13" (d) x 21.25" (h)

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.