Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
     Products
     Raid Storage New
     Raid Subsystem     
     Mini Raid Box     
            - MRaid1001-SA     
            - MRaid1001-UF     
            - MRaid1001-ES     
            - MRaid1001-SAU     
            - MRaid1001-ETH     
            - MRaid1002-SAU     
     Desktop Raid Tower     
     2U Disk Array Chassis    
     3U Disk Array Chassis
     4U Disk Array Chassis
 
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 


                    

                                    Raid Storage Mini Raid Box


          Mini Raid Box  
  
  MRaid1001-SA

MRaid1001-SA is a Dual Bay Hot-Swap Serial ATA (SATA) Enclosure. It provides user a low cost and high performance external data backup solution. The convenience of SATA interface brings user an easy installation and a fast data transmission experience.
                                                                                              ...more>>

    
  MRaid1001-UF
 MRaid1001-UF is a Combo with USB2.0 and FireWire800 Interface, is most popular choice for Apple Mac user who just requires a big storage capacity to store his/her digital content of Audio & Video Editing as well as a simplest way to connect this storage to the host through either USB2.0 or FireWire800 port.
                                                                                              ...more>>
    
  MRaid1001-ES
MRaid1001-ES is an Economic Version of SATA Raid External Enclosure. It provide user a cost effective Raid function and fast data transmission in data backup.
                                                                                              ...more>>
    
  MRaid1001-SAU
MRaid1001-SAU is an External dual 3.5" HDD Enclosure and Supports Hardware RAID 0, 1 Selectable Function.The Host interface supports both USB2.0 and Serial ATA(SATA) bring user an easy installation and a fast transmission experience during the data backup.
                                                                                              ...more>>
    
  MRaid1001-ETH
MRaid1001-ETH is a Simple Network-Attached Storage Through the Ethernet Interface for Home or Small Office Members to Store, Share, Access and Manage Their Data or Photo Images . With the web-based management, Administrator is easy to configurate MRaid1001-ETH from the remote for user/share level access control setting, system status watching and Firmware upgrade, system reboot and factory defaults maintenance
                                                                                              ...more>>
    
  MRaid1002-SAU
MRaid1002-SAU is an external 3.5" hard drive enclosure and supports SATA I/II hard drive. The storage capacity of the hard drive is unlimited. The trayless and screwless design is for fast and easy installation. The host interface supports both USB 2.0 and Serial ATA (SATA). Blue LED indicator enables monitor power and hard drive activities.
                                                                                              ...more>>

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.