| 
                    
                      
                        | 
 42U Heavy Duty Networking Rack CabinetModel CR1065
 
 |  
                        | 
 
  
 
 
  Drawing | 
                            
                              | CR1065   42U 19"
                          Server Rack Cabinet, 47" Deep Usable Dimensions: 19"(W) x 44"(D) x 
                              73.5"(H)
 Overall Dimensions: 24"(W) x 47"(D) x 80"(H)
 |  
                    
                      | Specification |  
                      | Color | Black | Static Loading | 3,300 lbs |  
                      | Usable width | 19 Inch | Overall width | 24 Inch |  
                      | Usable depth | 44 Inch | Overall depth | 47 Inch |  
                      | Usabel Height | 74 Inch | Overall Height (with casters)
 | 80 Inch |  
                      | Features & Package Contents | 
                          Heavy Duty Frame with Cable Management featuresPlain Top Cover with cable entry holes and brush at left and right sides.19" Rails with Unit Mark, Front & Rear PairsFront Perforated Door with Handle Lock. 80% perforation for generous airflow.
                            Rear Perforated Middle Split Door with Handle Lock. Space saving design for narrow aisles.Split Side Panels with Latches enhance quick access for service Heavy Duty Caster & Adjustable Feet, Set of 4
                            Dynamic Earthing KitM6 Fixing including Screw, Cup Washer & Cage Nut, Pack of 50 |  |  
 
                    
                      | Universal Compatibility |  
                      | The CR1065 server rack is specifically designed to give a universal mounting platform for all standard-sized 19" rack mountable device. The CR1065 server rack is able to meet most major manufacturers' specifications for mounting requirements. That allows your network rooms to scope with new challenged of systems upgrade, equipment consolideation from different makers or storage deployment. Users are provided with a simple and rapid way to mount or add investment easily in a single CR1065 rack. 
 
 
 |  
                     
                       
                      |  |  
                      | Adjustable, Moving 19" Mounting Angles 
 - Easy, rapid and tool-less captive adjustment of mounting angles
 - Provides critical front and rear support for 19" EIA rackmount equipment
 - Highly adaptable tp install multiple server vendors within the same rack
 - Allows easier installation, service and maintenance
 - Ensure a professional mounting of all standard 19" devices
 
 
 |  |  
                      | Excellent ventilation / Super Thermal Management |  
                      | Optimal thermal efficiency is gained via careful R&D in 
                      air flow direction and air throughput : - Fully 
                      Perforated  Front &  Rear door and  Roof 
                      Top.
 - Hexagon perforated holes filled fully perforated 
                      doors facilitates optimal air flow.
 - The expanded steel 
                      design of all enclosure doors give 80% perforated area 
                      that optimize air flow
 |  
                      |  |  
                      |    |  Ordering Information 
                     
              | Part # | Description |  
                       | CR1065 
 | 42U Heavy Duty Server Rack Cabinet, 24"(w) x 47"(d) x 80"(h) |    
 
             Toll Free  
              
             
             : 1-888-865-6888    
             Fax : 510-226-8968    Email :
              
              sales@RackmountMart.com
             
		      
 |