Products

   JBOD & JBOF

   Server & Barebone

   Rackmount Chassis /
   Server Case




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






4U 78-Bay JBOD
Model SY4078-01
Short Depth Design: 31.9" deep only
TAA Compliant






Features

    • Intelligent Enclosure Management

    • Individual drive power management

    • Hot swap design for easy maintenance and management

    • Enclosure Cable Management Kit

    • Tool-less drive trays

    • Design for 39.37"/1000mm depth rackmount server cabinet

    • TAA Compliant






Specification
General
Number of Expander: Dual/Single
Expander Chip: Broadcom SAS35x48
Host/Expansion Interface: 4 x Mini SAS HD (SFF-8644) per expander module

Drives Supported
Drive Interface :
12Gb & 6Gb SAS if using dual expanders
12Gb & 6Gb SAS/SATA if using single expander
Form Factor: SFF 3.5”

Administration / Management
Admin/Firmware Upgrade:
In-band & IEM port
LED Indicators, Audible Alarm: Yes
 
Hot Swap & Redundancy
Disk Drive: 78 Drive Bays
Cooling: 
• 8 x 60x56mm hot swap fans
• 1 x 40x56mm fan per expander module
Power Supply:  1600W 1+1 hot swap redundant 80+ Platinum
Power Entry: Dual AC Inlet
Expander Modules: Dual expanders (Optional)

Electrical & Environment
AC Input: 
• 200~240V,50/60Hz,12A
Operating Environment:
• Temperature 0ºC to 35ºC
• Relative humidity 20% to 80%
Non-operating Environment:
• Temperature -20ºC to 60ºC
• Relative humidity 10% to 90%


Physical Specification
Dimensions (W x D x H):
  17" x 31.9" x 7"
  17" x 38.4" x 7" (with CMA)
Gross Weight (with PSU, Rail, and Pallet; without Disks):
127.1 lbs
Mounting:
• Standard: 31” fixed rail
• Option: Cable Management Kit

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.