Products

   Server & Barebone

   Rackmount Chassis /
   Server Case


   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rack Server
Model SY102-LB
TAA Compliant






Features

    • 1U 10-Bay storage server with the exceptionally high storage density

    • Supports two Intel® Xeon® Processors E5-2600 v3/v4 product family

    • With Intel® C612 Series Chipset to provide 5+ years product life cycle

    • Onboard Baseboard Management Controller for system management and IPMI control

    • Two 10GbE RJ45 ports

    • Front-to-back airflow and hot swap redundant fans to provide optimal thermal conditions

    • Customizable


    • TAA Compliant








Specification
Dimensions (W x D x H)
• 17.2" x 26.8" x 1.7"

Motherboard
Server Board SBA2021

Processor
Processor Support :
• Two Intel® Xeon® Processors E5-2600 v3/v4 product family
• Supports CPU TDP up to 85W
QPI Speeds : 9.6 GT/s, 8 GT/s, 7.2 GT/s
Socket Type : Socket R3 (FCLGA2011-3)
Chipset Support
Intel® C612 Chipset

System Memory
• 4 memory channels per CPU socket (2DPC)
• 16 DIMM slots support:
- 512GB DDR4 2400/2133 RDIMM DRx4
- 128GB DDR4 2400/2133 RDIMM SRx4
- 1024GB DDR4 2400/2133 LRDIMM QRx4
- 2048GB DDR4 2400/2133 LRDIMM 3DS 8Rx4
• Supports NVDIMMs

Front Panel
• System power on/off
• System reset
• 1 x USB 3.0 Type A

LEDs
• Power status
• System alert
• LAN activity
• Drive activity
Drive Bays
External : 10 x 2.5" hot swap (8 x 12G SAS + 2 x 6G SATA)
Backplane
• 2 x 4-port 12Gb SAS backplanes with 1 x SFF-8643 connector
• 1 x 2-port 6Gb SAS/SATA backplane with 2 x 7-pin connectors

Expansion Slots  (PCIe 3.0)
1 x8 slot (FHHL) on CPU1

Riser Card (included)
1 x8 PCIe slot

System BIOS

BIOS Type :
• Insyde UEFI BIOS
• SPI (Serial Peripheral Interface) FLASH Interface

BIOS Features :
• ACPI
• PXE
• WOL
• AC loss recovery
• IPMI 2.0 KCS interface
• SMBIOS
• Serial console redirection
• BIOS Boot Specification
• BIOS Recovery Mode
• SRIOV
• PCIe Hotplug
• iSCSI
• TPM

On-board Devices
SATA :
Built-in SATA controller with RAID support on Intel® C612 Chipset
• 8 x 7pin SATA connectors
• 1 x M.2 with SATA/PCIe X4 support
IPMI :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
Network Controller :
Intel® Ethernet Controller X540-AM2 / I350-AM2, dual ports, PCIe 2.0 (optional)

Graphics :
Aspeed AST2400 Advanced PCIe Graphics & Remote Management Processor
• PCIe VGA/2D Controller
• 1920x1200@60Hz 32bpp

Rear I/O
LAN :
2 x 10GbE RJ45
1 x dedicated management RJ45
USB :
2 x USB 3.0 Type A
VGA :
1 x external DB-15 VGA port
Serial Port :
1 x external DB-9 COM port
Power Supply
650W 1+1 redundant power supply 80+ Platinum
• AC INPUT : 100V~240V,50/60Hz,7.8A~3.8A
System Cooling
5 x 40x56mm hot swap fans

System Management
• Baseboard Management Controller
• Intelligent Platform Interface 2.0 (IPMI 2.0)
• iKVM, Media Redirection, IPMI over LAN, Serial over LAN
• SMASH Support

Environmental Specifications
• Storage temperature : -10ºC(14ºF) ~ 60ºC(140ºF)
• Operating temperature : 0ºC(32ºF) ~ 35ºC(95ºF)
• Storage operating humidity : 5%~95% non-condensing
Gross Weight (w/PSU & Rail)
• 48.5lbs

Packaging Dimensions (W x D x H)
• 24.2" x 40.2"x 10.8"

Mounting
Standard : 28" tool-less slide rail

* All specifications are subject to change without notice.

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.