Products
   Rackmount Cabinet /
   Server Rack


     AV Rack Cabinet

     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






45U AV Rack Cabinet
Model BGR-4532-AV
45 RU Pre-Configured AV Systems - 32 Inches Deep


BGR-4532-AV

BGR-4532-AV 45U AV Systems - 32 Inches Deep




     




     




  
Product Overview

Application

Optimized for AV integration, includes Forward accessories, thermal & cable management
Rack Units (RU)
45 RU
Depth
32 in (81.3 cm)
Rear Door
Yes
Product Configuration
Pre-Configured for Pro AV


Included Components

Forward Panels
(4) 1RU flanged blank panels (FWD-EB1), (2) 2RU flanged blank panels (FWD-EB2)
Horizontal Cable Management
(1) 4pk Forward straight horizontal lacer bar (FWD-LB-1A-4PK), (1) 4pk Forward 2" offset horizontal lacer bar (FWD-LB-2A-4PK)
Vertical Cable Management
(1) Forward Vertical Wire Grid Lace (FWD-LACE-WB3-44-45), (1) Forward Vertical Cable Management Lace (FWD-LACE-UMV-44-45), (2) Lever Lock™ vertical channels (LL-VC21)
Cable Management Accessories
(1) 15pk Forward tie saddles (FWD-TSW-15), (2) Velcro® straps (TW12)
Small Device Mounting
(2) 4pk Forward small device clamps (FWD-SIDECLMP-4), (1) Lever Lock™ plate (LL-VP2110)
Thermal Management
(1) DC fan top with 4 fans (276 CFM) + controller & global plugs (IBGR-276FT-FC)
Rack Options
(1) Solid front door (BFD-45), (1) Pair of side panels (BSPN-45-32), (1) Set of leveling feet (LF-HD)
Hardware
(100) 10-32 threaded rackscrews (HP)


Specifications

Height
83.23 in (211.4 cm)
Width
23 in (58.4 cm)
Depth
32 in (81.3 cm)
Panel Width
19 in (48.3 cm)
Rack Units
45 RU
Usable Depth
22.9 in (58.2 cm)
Usable Height
78.88 in (200.4 cm)
Shipping Weight
320 lbs (145.2 kg)
Weight Capacity
3000 lbs (1360.8 kg)
Airflow (CFM)
276


 Ordering Information

Model Number Description
BGR-4532-AV 45 RU Pre-Configured AV Systems - 32 Inches Deep

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |   About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.