Products
   Rackmount Cabinet /
   Server Rack


     4 Post Rack /
     Open Frame Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






44U 4 Post Server Rack
Adjustable 32 to 48 inch depth
Made in North America, TAA Compliant


44U Model DC4R4448

  

This Open Rack series is one of the most economical solutions to house IT equipment in wiring closets or data centers. In situations where the wiring closet itself is under lock and key and accessed by a limited number of people, full cabinets having locking doors and side panels may not be required resulting in a significant cost savings. 

Features: 

  • 44U
  • Two (2) pairs of 19” mounting EIA compliant square-hole rails.
    • Ships with a 50-pack of screws and cage nuts.
    • Includes marked rack unit dividers to aid in equipment mounting.
  • Four (4) pairs of integrated 10-32 ground studs, at both the front and rear of the rack. Stud pairs are conveniently spaced 5/8” apart and located across from each other inside the rail channel. For added convenience, two (2) pairs are located near the top of the rack, while the others are near the bottom of the rack. 
  • Rail depth L-bracket restrict the installer from over-extending the rack. This ensures the integrity of the rack.
  • Self-squaring design for a short assembly time.
  • One (1) set of two (2) horizontal cable manager bars.
  • Finished in smooth black powder paint.
  • Knockdown design ships unassembled for easy handling and shipping protection.

Specifications:

  • Constructed of 12-gauge steel.
  • Suggested static load capacity of 2,000 lbs.
  • TAA compliant for GSA Schedule purchases.
  • RoHS and REACH Compliant.
  • Manufactured in North America.

Contact Us for Price




 Ordering Information

Model Number Description
DC4R4448

44U Open Frame 4-Post Server Rack, Black.
Overall Dims:    83.13" (H) x 20.05" (W)
Mounting Dims: 77" (H) x 19" (W) x 32"-48" (Adjustable Depth)
















 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.