Products
   Rackmount Cabinet /
   Server Rack


     4 Post Rack /
     Open Frame Rack


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Premium 4 Post Rack

The Premium 4 Post Racks are made the USA . These highly versatile multi-vendor server racks are available in 4 Widths, 9 Heights and 4 Depths. Add up to total 144 sizes. If you can not find the right size, contact us and we will build for you.





RoHS Compliant





Contact Us for Price

The Premium 4 Post Racks are available in 4 widths : 19" Rack ( EIA Compliant) ,
23" Rack ( Telco Rack / Telecom Rack ), 24" Rack (Communications Rack ) &
28" Rack ( Extra Wide for Cabling & AirFlow. )


4 Post Server Rack Sizes

  • Usable Width : 19”, 23”, 24” or 28”
  • Usable Height : 14u, 20u, 24u, 30u, 35u, 40u, 42u, 44u, 48u
  • Usable Depth : 24”, 30”, 36” or 42”

  • PRODUCT SPECIFICATION
    1. Frame :
    - Patented Heavy Duty Extruded Aluminum welded 4 Post Rack .
    - Weight Capacity with casters : 2,000 lbs
    - Weight Capacity without casters : 2,500 lbs
    - Square mounting holes for M6 , 10-32 or 12-24 hardware rack mounting

    2. Vertical Rack Mounting Rails :
    - 3 sets of "L" shaped infinitely adjustable square hole vertical mounting rails ( Universal mounting ). Not limited to 1” slots
    Optional
    - 10-32 Tapped Rails
    - 12-24 Tapped Rails

    3. Base :
    - Base, Low-Profile Casters and Leveling Feet

    Optional Base- Bolt Down Base, Flush Bolt Down Base, Internal Bolt Down Base, Floor Style Base, Wireway Base. Click for details.

    Optional Bottom - Solid bottom Panel with or without cable access, Perforated bottom panel with or without cable access. Click for details.

    4. Mounting Hardware pack :
    - 40 sets of M6 cage nuts and screws


    5. Color :
    - Black
     Optional - Pearl White, Granite, Platinum, White, Dark Gray, Blue or Customized color


    6. Others :
    - Assembled
    - RoHS Compliant
    - One year warranty
    - The premium rack is Made to Order. Non-Returnable Item.
    - Made in USA

    *********************** OTHER OPTIONS ***************************
    Optional Doors - Aluminum perforated , Solid Steel , Vented Lexan, Steel Perforated , Vented Steel or Aluminum Frame Smoked Lexan Doors for Front or/and Rear Doors.

    Optional Side Panels -
    - Externally Removable Non-split or Split Side panels
    - Internally Removable Side panels ( for extra security & PCI compliance )
    - Quick Release Sides Panels with southco latches at top and bottom support brackets
    - Quick Release Sides Panels with with EMKA 1091-U143 latches (2 per panel) with catch    plates at top and welded support brackets at bottom. Externally removable, Keyed #333

    Optional Top Panel -
    - Perforated top panel with or without 2 x cable access holes and cover plates
    - Solid Top Panel with or without 2 x cable access holes and cover plates
    - Fan top with 1 x 120V, 535 CFM fan with or without cable access holes /fan pattern
    - Fan top with 2 x 120V 105 CFM or 535 CFM fans & 2 x cable access holes with cover
    - Vented top with 2 x cable access holes, grommets and cover plates , NO FAN
    - Vented fan top with Fan & punched/perforated fan pattern and 2 x cable access
       holes, cover plates and grommets
    - Top panel with brushed cable entry


    Optional Base - Bolt down base, Flush bolt down base, Internal bolt down base, Floor style base, Low Profile base, Wireway base

    Optional Bottom - Solid bottom Panel with or without cable access, Perforated bottom panel with or without cable access


    The following are the most popular size configurations. Click here for All 144 size configurations. If you have any questions or specific needs, contact us at toll free (888) 865-6888 or email to Sales@RackmountMart.com

    30” deep ( Usable ) – Click here for other sizes Back to Top
    Height Inside Dims Outside Dims Part Number / Drawing    
    14U 24.5"H
    19"W
    30"D
    32"H
    24"W
    34.67"D
    SY242030-A    
    24U 42"H
    19"W
    30"D
    49.5"H
    24"W
    34.67"D
    SY422030-A    
    35U 61"H
    19"W
    30"D
    68.8"H
    24"W
    34.67"D
    SY612030-A    
    40U 70"H
    19"W
    30"D
    77.58"H
    24" W
    34.67"D
    SY702030-A    
    42U 73.5"H
    19"W
    30"D
    80"H
    24"W
    34.67"D
    SY732030-A    
    44U 77"H
    19"W
    30"D
    84.58"H
    24"W
    34.67"D
    SY772030-A    
    36” deep ( Usable ) – Click here for other sizes Back to Top
    Height Inside Dims Outside Dims Part Number / Drawing    
    14U 24.5"H
    19"W
    36"D
    32"H
    24"W
    40.67"D
    SY242036-A    
    24U 42"H
    19"W
    36"D
    49.5"H
    24"W
    40.67"D
    SY422036-A    
    35U 61"H
    19"W
    36"D
    68.8"H
    24"W
    40.67"D
    SY612036-A    
    40U 70"H
    19"W
    36"D
    77.58"H
    24" W
    40.67"D
    SY702036-A    
    42U 73.5"H
    19"W
    36"D
    80"H
    24"W
    40.67"D
    SY732036-A    
    44U 77"H
    19"W
    36"D
    84.58"H
    24"W
    40.67"D
    SY772036-A    
    42” deep ( Usable ) – Click here for other sizes Back to Top
    Height Inside Dims Outside Dims Part Number / Drawing    
    35U 61"H
    19"W
    42"D
    68.8"H
    24"W
    46.7"D
    SY612042-A    
    40U 70"H
    19"W
    42 "D
    77.58"H
    24" W
    46.7"D
    SY702042-A    
    42U 73.5"H
    19"W
    42"D
    80"H
    24"W
    46.7"D
    SY732042-A    
    44U 77"H
    19"W
    42"D
    84.58"H
    24"W
    46.7"D
    SY772042-A    

     

    All 144 standard frame sizes configurations
      14u 20u 24u 30u 35u 40u 42u 44u 48u
    Standard 19 " width (Standard 19" EIA Rack Mounting Width)
    24"d SY242024-A SY352024-A SY422024-A SY522024-A SY612024-A SY702024-A SY732024-A SY772024-A SY842024-A
    30"d SY242030-A SY352030-A SY422030-A SY522030-A SY612030-A SY702030-A SY732030-A SY772030-A SY842030-A
    36"d SY242036-A SY352036-A SY422036-A SY522036-A SY612036-A SY702036-A SY732036-A SY77036-A SY842036-A
    42"d SY242042-A SY352042-A SY422042-A SY522042-A SY612042-A SY702042-A SY732042-A SY772042-A SY842042-A
                       
    Standard 23" width (Standard 23" Telco Rack Mounting Width)
    24"d SY242324-A SY352324-A SY422324-A SY522324-A SY612324-A SY702324-A SY732324-A SY772324-A SY842324-A
    30"d SY242330-A SY352330-A SY422330-A SY522330-A SY612330-A SY702330-A SY732330-A SY772330-A SY842330-A
    36"d SY242336-A SY352336-A SY422336-A SY522336-A SY612336-A SY702336-A SY732336-A SY772336-A SY842336-A
    42"d SY242342-A SY352342-A SY422342-A SY522342-A SY612342-A SY702342-A SY732342-A SY772342-A SY842342-A
                       
    Standard 24" width (Standard 24" Communications Rack Mounting Width)
    24"d SY242424-A SY352424-A SY422424-A SY522424-A SY612424-A SY702424-A SY732424-A SY772424-A SY842424-A
    30"d SY242430-A SY352430-A SY422430-A SY522430-A SY612430-A SY702430-A SY732430-A SY772430-A SY842430-A
    36"d SY242436-A SY352436-A SY422436-A SY522436-A SY612436-A SY702436-A SY732436-A SY772436-A SY842436-A
    42"d SY242442-A SY352442-A SY422442-A SY522442-A SY612442-A SY702442-A SY732442-A SY772442-A SY842442-A
                       
    Standard 28" width (19", 23" or 24" Rack Mounting in Extra Wide Unit for Cabling and Airflow)
    24"d SY242824-A SY352824-A SY422824-A SY522824-A SY612824-A SY702824-A SY732824-A SY772824-A SY842824-A
    30"d SY242830-A SY352830-A SY422830-A SY522830-A SY612830-A SY702830-A SY732830-A SY772830-A SY842830-A
    36"d SY242836-A SY352836-A SY422836-A SY522836-A SY612836-A SY702836-A SY732836-A SY772836-A SY842836-A
    42"d SY242842-A SY352842-A SY422842-A SY522842-A SY612842-A SY702842-A SY732842-A SY772842-A SY842842-A

    Back to Top

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.