Products
   Rackmount Cabinet /
   Server Rack


     23" Rack & Accessories
          2-Post Extension
         Support Bracket


     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack


    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





2-Post Extension Support Bracket
For use with 19, 23 and 24 inch EIA rack mounting rails
Made in Canada, TAA Compliant


RDAB2U31
31" Mounting Depth

RDAB2U15
15" Mounting Depth

RDAB2U20
20" Mounting Bracket mounted to 2 Post rack with UPS installed ( Rack & UPS sold separately)






Features

  • Constructed in 14-gauge steel.
  • Available in four (4) depths.
  • Angles mount to 19, 23 and 24 inch EIA rack mounting rails. 
  • Ideal for mounting a UPS, Server, Switch, NVR and other rack mount equipment.
  • Mounts to the front and/or rear of the rack for maximum load rating.
  • Finished in black powder paint.
  • Includes all four (4) pieces shown as well as mounting hardware.
  • Tested to nearly double the suggested load rating of 400 lbs.
  • TAA Compliant
  • RoHS and REACH compliant.
  • Manufactured in North America.

 









Model HCMP191UBK
Overall Dimensions Mounting Diemensions:
1.75" (H) x 19" (W) x 1.5" (D) 1U Height : 1.75"

Model HCMP192UBK
Overall Dimensions Mounting Diemensions:
3.5" (H) x 19" (W) x 1.5" (D) 2U Height : 3.5"




 Ordering Information

Model Number Description
RDAB2U15
Price : Please call
2U 2-Post Extension Support Brackets.
Overall Dims: 3.5" (H) x 1.57" (W) x 6" (Depth per bracket)
Mounting Dims: 3.5" (H) x 19" (W) x 15" (Depth including Standard Rack)
RDAB2U20
Price : Please call
2U 2-Post Extension Support Brackets.
Overall Dims: 3.5" (H) x 1.57" (W) x 8.5" (Depth per bracket)
Mounting Dims: 3.5" (H) x 19" (W) x 20" (Depth including Standard Rack)
RDAB2U26
Price : Please call
2U 2-Post Extension Support Brackets.
Overall Dims: 3.5" (H) x 1.57" (W) x 11.5" (Depth per bracket)
Mounting Dims: 3.5" (H) x 19" (W) x 26" (Depth including Standard Rack)
RDAB2U31
Price : Please call
2U 2-Post Extension Support Brackets.
Overall Dims: 3.5" (H) x 1.57" (W) x 14" (Depth per bracket)
Mounting Dims: 3.5" (H) x 19" (W) x 31" (Depth including Standard Rack)









 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email: Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.