Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount Keyboard /
   Rackmount KVM Switch


Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
  
- with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
  
- with AR Film
  
- with CAT5 Extender
  
- with Dual Rails
  
- with Optical Bonding
  
- with Quad Displays
  
- with Real Keyboard Mouse
  
- with Serial Console
  
- with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
  
- with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM 

Rackmount LCD Monitor
Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount Keyboard Drawer / KVM Switch / KVM Extender >>

RACKMOUNT KEYBOARD DRAWER / KVM SWITCH / KVM Extender  :
Part #  LCDK1005


                                    Xymphony 1U  Rack mount Keyboard with Touch Pad Optional PS2 / USB
    Features:
  • 1U 19" Rack-Mount Keyboard/Mouse Drawer
  • Keyboard drawer meets EIA-310C industrial standard
  • Front side ear and rear for rack mount
    AT, PS/2 or USB keyboard interface support
  • Equipped with 104/105/106/109-key Keyboard & touchpad
  • Multi-language keyboard available
  • Supports touch pad function
  • Dimension : 17.3" x 14.3" x 1.75"
  • 439.4 (W) x 363.2 (D) x 44.5 (H) mm

    Keyboard Feature
  • IBM AT,PS/2 compatible or USB option interface
  • Built-in touch pad for windows mouse cursor. use finger to move position.
  • Tracking speed up to 40 inches per second
  • Elegant Wrist-Rest for a comfortable support &Reset.

    Specification
  • Chassis body material : Adopts heavy duty steel and with Hand hold
  • Keyboard Bay : 400 x 238 x 34 (W x D x H) mm
  • Dimension : This product can matched industrial standard 19 inch cabinet and rack. The real dimension is showing 439.4(W)x363.2(D)x44.5(H)mm
  • Color : There are standard color for Black and Beige or any color by customer demands.
  • Keyboard : Compatibility : IBM AT, PS/2 DOSV
    Key layout : 104/105/106/109 keys
    Travel distance : 4.0 +/- 0.5 mm
    Travel to peak : Peak force 50 +/- 10 gm
    Operation temperature : 0 to 55 degree C
    Storage temperature : -5 to 60 degree C
    Operating humidity : 5% to 90% non condensing
    Shock : 10G acceleration (11ms duration)
    Vibration : 5~500Hz, 1G RMS random vibration
    Switch life : 10 million life cycles
    Electronic data : +5V/DC +/_ 5%
  • Optional : PS2 or USB
    


 

*click on the photos for enlarged views

*click on the drawing  for enlarged view


Download Dimensional Drawing


Click on the followings to enlarge :





 Customer who ordered this product may also order these :
- Rack Mounted LCD Monitors  
- Rack Mounted KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Storage Drawer
- Equipment Rack - Power Strips
- 4 Post Open Rack - Rack Cooling Fan
- Wall Rack Mount  

Ordering  information 
Part Number  Description
LCDK1005-nl    
Promotion: $119
 1U Rackmount  Keyboard Drawer with  touchpad mouse, PS/2 , black
LCDK1005-nl-U 
Promotion: $129
 1U Rackmount  Keyboard Drawer with  touchpad mouse, USB ,  black

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.