Products
Rackmount
Monitor
Drawer
* Filter by Number of Screen
- 3 / Triple Monitor ( 2U )
- 2 / Dual Monitor ( 2U )
- 1 / Single Monitor ( 1U )
* Filter by Screen Resolution
- 1280 x 1024
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
1U Rackmount
17" Monitor Drawer:
Model LCD1U17-013
1 U
SHORT DEPTH
Rack mount
17" TFT LCD Monitor Drawer with VGA & DVI-D Video Inputs
Optional HDMI, DVI-D , Composite Video , Speakers, DC Input Power , Touch
Screen
TAA Compliant
Only
18.9" / 480mm Deep, fits 23.6" / 600mm deep cabinet
Short Depth 1U LCD Drawer LCD1U17-013
|
Rack
LCD Drawer Benefits
-
Short Depth
Rugged 1U 17" LCD Drawers with VGA & DVI-D Video Input
- Unique monitor
flip up design allows viewing through closed glass door of
rack cabinet
- "One Man"
installation slides for easy and quick installation
- Slide rails with fixed
positions to prevent drawer movement when typing
-
Optional S-Video + Composite Video ( BNC or
RCA ),
HDMI, Touch screen , DC Power input, Speakers
-
Optional Quad Displays
- Assembled in USA & TAA Compliant
|
Panel : 17"
LCD Panel
Display
type
|
TFT
/ LCD active matrix color
|
Resolutions
|
1280 x 1024
|
Display Area
|
337.92(H) x 270.34(V) mm
|
Response
time
|
Tr
=1.3ms / Tf =3.7ms (Typ.)
|
Contrast
ratio
|
1000
: 1
|
Brightness
|
300
cd/
m2 typical
|
Pixel
pitch
|
0.264(H) x 0.264(W) mm
|
Panel
color
|
16.7
million display colors
|
LCD MBTD
|
50,000 hrs
|
Viewing
angle
|
160º
(Horiz.) / 160º
(Vert.)
|
OSD Control :
|
Brightness,
Contrast, Phase & Clock, Color, H & V Position,Auto-tune, Recall
& Language
|
Options :
|
DVI , BNC,
S-Video & Composite Video
|
Dimension:
|
17.4"(W)
x 1.74" (H) x 18.9"(D)
/
44.2(W) x 4.45(H) x 48(D)cm
|
Storage
temp.
|
-5ºC to 60ºC
|
Operating
temp.
|
0ºC to 50ºC |
Relative Humidity
|
5 ~90%, non condensing
|
Shock
|
10G peak acceleration (11ms duration) |
Vibration
|
5~500Hz 1G RMS random vibration |
Safety
Approval
|
FCC,
CE
|
Package Content
|
LCD Monitor drawer x 1 , 6-ft VGA
cable x 1, 110 / 220 V DC Power adapter
x 1 , Power cord x 1, Key for front lock x 2
|
|
|
|
Gallery
FEATURES :
- Industrial Grade LCD Panel
-
Supports Windows , Sun, Linux, Apple, IBM, HP , UNIX and Macintosh
computers
- Unique
mechanical design to maximize rack mountable space
- Unique monitor
flip up design allows viewing through closed glass door of
cabinet
- Adjustable
mounting brackets from 390mm to 680mm
- Lightweight
aluminum construction - with a black anodize finish
- Side to side
wide-angle viewing as CRT monitor
- Slide away flip-up monitor
-
Slide rails have fixed position to prevent
movement of the screen
- Built in on
screen display controlled by integral membrane switches
- Power saving
feature for prolonging the life of LCD panel
- Standard D-sub
15-pin VGA input connector
- Front-access
lock for security
- Supplied with 12V 5A remote power adapter
(single power source)
- EMC shielding
around the monitor housing to minimize interference
- All mounting hardware included
- One 6 ft
VGA Cable included
POWER SUPPLY:
- Adapter Size :
4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
- Cable length from mains plug to
adapter : 6ft / 182cm
- Cable length from adapter to
unit : 6ft / 180cm
- Safety approval : FCC CE
- Mains plug options available
- Optional - power adaptor 125V , 110V , 48V or
24V OR 12v DC input available
Back to top
Ordering Information
Part
Number |
Description |
LCD1U17-013
|
Short Depth 1U
Rack-mount 17" TFT LCD Monitor Drawer, VGA & DVI-D |
Optional
Video/Audio signal input |
-BNC
|
VGA + DVI-D + BNC + Audio
( *Chassis Depth extended to 22.4"/ 570mm ) |
-AV
|
VGA + DVI-D + RCA + Audio
( *Chassis Depth extended to 22.4"/ 570mm ) |
-HDMI
|
VGA + DVI-D + HDMI + Audio
( *Chassis Depth extended to 22.4"/ 570mm ) |
-SDI
|
VGA + DVI-D +3G-SDI
( *Chassis Depth extended to 22.4"/ 570mm ) |
Optional DC power |
-DC12 |
Change to 12V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm ) |
-DC24 |
Change to 24V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm ) |
-DC48 |
Change to 48V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm ) |
-DC110
|
Change to 110V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm ) |
-DC125
|
Change to 125V DC power supply
( *Chassis Depth extended to 22.4"/ 570mm ) |
Optional Touch Screen |
-TRS
|
Resistive 1-Point touch screen + Serial controller |
-TRB
|
Resistive 1-Point touch screen + USB controller |
-TCS
|
Projected Capacitive 1-Point touch screen + Serial controller |
-TCB
|
Projected Capacitive 1-Point touch screen + USB controller |
-TPC
|
Projected Capacitive 10-Point touch screen + USB controller |
Toll Free
: 1-888-865-6888 Fax :
510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. All brand
names , logo and registered trademarks are properties of their
respective owners. Legal.
|
| |