Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






42U Server Cabinet : Convex/Glass Doors - 38.22" Overall Depth
Model CR1209-C/G

TAA Compliant


                                                                                     MADE IN THE USA

This Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options.
  • Includes one locking convex door and one locking tempered glass door
  • Removable locking side panels
  • 36” inside depth (Also available with a 24” depth)
  • Other sizes available: 22U, 27U, 37U
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top includes removable laser knockouts
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Easy Installation   Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.)
Removable Cable Access Panels   The top of the server cabinet includes removable laser knockouts for cable access and added versatility.
Locking, Removable Side Panels   For a completely different look, the side panels are both removable and lockable giving you the option to create the cabinet that best suits your needs.
Adjustable Rails   Includes two sets of adjustable, vertical rails which extend to a maximum depth of 36” for versatile mounting options.
Secured System   Both doors are equipped with locks to help protect and secure your valuable equipment.
Locking Convex Door   The locking convex door provides a unique curb appeal for your cabinet, while remaining a cost-efficient solution for your equipment. This design also helps promote better air circulation within the cabinet, and is especially helpful when storing equipment that generates a lot of heat.
Locking Tempered Glass Door   The locking tempered glass door allows installers to easily access and view their network equipment.
Specifications
  • Width : 24"(Overall)  19"(Inside)
  • Depth : 38.22"(Overall)  36"(Inside)
  • Height : 80.50"(Overall)  
  • Color : Black
  • Weight : 242.00 lbs.
Package Content
  • Qty 1 - 42U Server Cabinet - Convex/Glass Doors
Download
Download Cut Sheet

Gallery
           
     
Optional Vertical Rail Kit
Height Cage Nut 10-32 Tapped      
42U PT-SRL-42U-KH PT-SRL-42U-KH-T      

 Ordering Information

Part Number Description
 CR1209-C/G
42U Server Cabinet - Convex/Glass Doors - 36" Inside Depth (38.22" overall depth)
Options
 CR1209 
42U Server Cabinet - Glass/Vented Doors - 36" Inside Depth
 CR1209-A 
42U Server Cabinet - No Doors/No Side Panels - 36" Inside Depth
 CR1209-C 
42U Server Cabinet - No Doors - 36" Inside Depth
 CR1209-G/S 
42U Server Cabinet - Glass/Solid Doors - 36" Inside Depth
 CR1209-G/G 
42U Server Cabinet - Glass/Glass Doors - 36" Inside Depth
 CR1209-S/C 
42U Server Cabinet - Solid/Convex Doors - 36" Inside Depth
 CR1209-C/C 
42U Server Cabinet - Convex/Convex Doors - 36" Inside Depth
 CR1209-S/V 
42U Server Cabinet - Solid/Vented Doors - 36" Inside Depth
 CR1209-V/V 
42U Server Cabinet - Vented/Vented Doors - 36" Inside Depth
 CR1209-S/S 
42U Server Cabinet - Solid/Solid Doors - 36" Inside Depth
 CR1209-C/V 
42U Server Cabinet - Convex/Vented Doors - 36" Inside Depth

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.